STXH240S05 - Surge Protection Device

Mersen

  • $159.00 (Each)
  • $159.00 (Each)
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
STXH240S05
Manufacturer
Mersen
Manufacturer's Part Number
STXH240S05
Description
Surge Protection Device
The Most Compact Of The STX Series Offering, The Surge-Trap® Type 1 STXH Meets Requirements For UL1449 Fourth Edition and Is Suitable For Any 120/240VAC Split Phase Application. The STXH Series SPD Features Tpmov® Technology Inside Making It The Safest Product Available In Its Category. Its Compact Size, Performance and Reliability Is Especially For Hvac Applications and Direct Mounting to Air Condition Disconnect Switches., 240/120V, L-N, L-G, Split Phase, Led 50 Ka Per Phase
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
782001472504 / 00782001472504
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
STXH240S05 - Large Image
 
STXH240S05 - Large Image
Attachments
 
 
STXH240S05 - Specification Sheet
Other Links
 
 
STXH240S05 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1