ATQ15 - 500V 15A TD Midget Fuse

Mersen

  • $31.59 (Each)
  • $31.59 (Each)

  • $315.90 (Per 10)

In-Stock: 134 available at other locations ( find a store with stock)
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
ATQ15
Manufacturer
Mersen
Manufacturer's Part Number
ATQ15
Description
500V 15A TD Midget Fuse
Fuse Atq - Midget - Time-Delay 500VAC 15A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001904609 / 00782001904609
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.59 (Each)
Standard Packaging
$315.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
134
Resources
Images
 
 
ATQ15 - Small Image
 
ATQ15 - Large Image
 
ATQ15 - Large Image
 
ATQ15 - Large Image
 
ATQ15 - Large Image
Attachments
 
 
ATQ15 - Specification Sheet
Other Links
 
 
ATQ15 - Other
 
ATQ15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Ferrule
Interrupt Rating
10
Voltage Rating
500
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
500V 15A TD MIDGET FUSE
Extra Long Description
Mersen ATQ15 Fuse ATQ - Midget - Ti
Features
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)
Long Description
Fuse ATQ - Midget - Time-Delay 500VAC 15A Ferrule Amp-Trap®
Product Type
Sicherungseinsatz Atq – Miniatur – Träge 500VAC 15A Kapselsi
Short Description
500V 15A TD MIDGET FUSE
Special Features
Numerous ratings for a wide variety of applications up to 500VAC Time-delay (12 seconds at 200 percent rating) for circuits with high inrush current Can be used with UltraSafe™ Fuse holders 1 1/2" x 13/32" (10 mm x 38 mm) dimensions
Additional Information
AC Voltage Rating
500
Fuse Class
Midget
Manufacturer Information
Brand
Mersen
Manufacturers Part Number
ATQ15
GTIN
00782001904609
UPC
782001904609
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.012
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Supplemental protection of lighting, solenoid, motor and transformer circuits
Mounting
Clip
Standard
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 134

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
134 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ATQ15.
Jump To:

Cross Referenced

These items are similar to ATQ15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-15 Eaton Bussmann 00051712786157
FLQ-15 SSAC 00079458160680
FLQ01.5 SSAC 00079458160376
ATQ15 Mersen 00782001904609

* All prices subject to change.

Begin Live Chat