A6K30R - 600V 30A RK1 Fuse

Mersen

  • $72.22 (Each)
  • $72.22 (Each)

  • $722.20 (Per 10)

Available from manufacturer.
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
A6K30R
Manufacturer
Mersen
Manufacturer's Part Number
A6K30R
Description
600V 30A RK1 Fuse
Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 30A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001915605 / 00782001915605
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.22 (Each)
Standard Packaging
$722.20 (Per 10)
Stock Availability
Galveston
0
Deer Park
0
All Stores
0
Resources
Images
 
 
A6K30R - Large Image
 
A6K30R - Small Image
 
A6K30R - Large Image
 
A6K30R - Large Image
 
A6K30R - Large Image
Attachments
 
 
A6K30R - Specification Sheet
Other Links
 
 
A6K30R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
amperage rating
30
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5 x 0.81
Descriptions
Description
600V 30A RK1 FUSE
Product Type
Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 30A Ferru
Short Description
600V 30A RK1 FUSE
Features
Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
extra long description
Mersen A6K30R Fuse A6K-R - Class RK
Long Description
Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 30A Ferrule Amp-Trap®
Special Features
Rejection style design prevents replacement by other fuse classes Fiberglass body provides dimensional stability in harsh industrial environments Easy-to-read imprint label for quick recognition and replacement High degree of current limitation for low peak let-thru current
Additional Information
DC Voltage Rating
300
AC Voltage Rating
600
class
Class RK1
Manufacturer Information
Manufacturers Part Number
A6K30R
Brand
Mersen
GTIN
00782001915605
UPC
782001915605
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK1
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Load centers Panelboards Switchboards Bus duct Feeder circuits Non-inductive loads Lighting circuits
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 No. 248.12 Self-certified for DC per UL248
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A6K30R.
Jump To:

Cross Referenced

These items are similar to A6K30R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTS-R-30 Eaton Bussmann 00051712417075
KLSR-30 SSAC 00079458290738
A6K30R Mersen 00782001915605

* All prices subject to change.

Begin Live Chat