A6D70R - 600V 70A RK1 TD Fuse

Mersen

  • $138.75 (Each)
  • $138.75 (Each)

  • $693.75 (Per 5)

Availability: Currently Out Of Stock
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
A6D70R
Manufacturer
Mersen
Manufacturer's Part Number
A6D70R
Description
600V 70A RK1 TD Fuse
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 70A Blade Smartspot® Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001992071 / 00782001992071
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.75 (Each)
Standard Packaging
$693.75 (Per 5)
Resources
Images
 
 
A6D70R - Small Image
 
A6D70R - Large Image
 
A6D70R - Large Image
 
A6D70R - Large Image
 
A6D70R - Large Image
Attachments
 
 
A6D70R - Specification Sheet
Other Links
 
 
A6D70R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
Voltage Rating
600
amperage rating
70
connection
Blade
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
7.88 x 1.31
Descriptions
Description
600V 70A RK1 TD FUSE
Features
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
Product Type
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 70A Blade
Short Description
600V 70A RK1 TD FUSE
extra long description
Mersen A6D70R Fuse A6D-R - Class RK
Long Description
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 70A Blade SmartSpot® Amp-Trap 2000®
Special Features
Non-indicating or Solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush currents without nuisance opening 600VAC & 600VDC dual rated 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Recommended for Arc Flash energy reduction Easy 2-to-1 selectivity for prevention of nuisance shut downs and “black outs” Rejection-style design prevents replacement errors (when used with recommended fuse blo
Additional Information
AC Voltage Rating
600
class
Class RK1
type of indicators
SmartSpot®
Manufacturer Information
Manufacturers Part Number
A6D70R
Brand
Mersen
GTIN
00782001992071
UPC
782001992071
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK1
Packaging
Weight per each
0.65
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Clip
Application
Motors Safety switches Transformers Branch circuit protection Disconnects Control panels All general-purpose circuits
standard
UL listed to standard 248-12 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A6D70R.
Jump To:

Cross Referenced

These items are similar to A6D70R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-70SP Eaton Bussmann 00051712548427
LLSRK-70 SSAC 00079458350791
A6D70R Mersen 00782001992071

* All prices subject to change.

Begin Live Chat