A6D200R - 600V 200A RK1 TD Fuse

Mersen

  • $180.99 (Each)
  • $180.99 (Each)

Available from manufacturer.
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
A6D200R
Manufacturer
Mersen
Manufacturer's Part Number
A6D200R
Description
600V 200A RK1 TD Fuse
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 200A Blade Smartspot® Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Current Limiting Fuses
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001992187 / 00782001992187
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.99 (Each)
Stock Availability
Denton
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
A6D200R - Small Image
 
A6D200R - Large Image
 
A6D200R - Large Image
 
A6D200R - Large Image
 
A6D200R - Large Image
Attachments
 
 
A6D200R - Specification Sheet
Other Links
 
 
A6D200R - Other
 
A6D200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Connection
Blade
Interrupt Rating
200
Voltage Rating
600
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
9.63 x 1.81;244.602 x 45.974
Descriptions
Description
600V 200A RK1 TD FUSE
Extra Long Description
Mersen A6D200R Fuse A6D-R - Class R
Features
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
Long Description
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 200A Blade SmartSpot® Amp-Trap 2000®
Product Type
Sicherung A6D-R Class RK1 Time-Delay 600V Ac/DC 200A Kontakt
Short Description
600V 200A RK1 TD FUSE
Special Features
Non-indicating or Solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush currents without nuisance opening 600VAC & 600VDC dual rated 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Recommended for Arc Flash energy reduction Easy 2-to-1 selectivity for prevention of nuisance shut downs and “black outs” Rejection-style design prevents replacement errors (when used with recommended fuse blo
Additional Information
AC Voltage Rating
600
Class
Class RK1
Type Of Indicators
SmartSpot®
Manufacturer Information
Brand
Mersen
Manufacturers Part Number
A6D200R
GTIN
00782001992187
UPC
782001992187
Taxonomies, Classifications, and Categories
Type
CLASS RK1
Packaging
Weight per each
1.64
Carton
1
Uses, Certifications, and Standards
Application
Motors Safety switches Transformers Branch circuit protection Disconnects Control panels All general-purpose circuits
Mounting
Clip
Standard
UL listed to standard 248-12 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A6D200R.
Jump To:

Cross Referenced

These items are similar to A6D200R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-200SP Eaton Bussmann 00051712548502
LLSRK-200 SSAC 00079458350883
LLSRK.200 SSAC 00079458350180
A6D200R Mersen 00782001992187

* All prices subject to change.

Begin Live Chat