A2D100R - 250V Class RK1 Fuse

Mersen

  • $49.62 (Each)
  • $49.62 (Each)

Available from manufacturer.
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
A2D100R
Manufacturer
Mersen
Manufacturer's Part Number
A2D100R
Description
250V Class RK1 Fuse
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 100A Blade Smartspot® Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Current Limiting Fuses
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001991012 / 00782001991012
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.62 (Each)
Stock Availability
Russellville
0
Little Rock
0
All Stores
0
Resources
Images
 
 
A2D100R - Small Image
 
A2D100R - Large Image
 
A2D100R - Large Image
 
A2D100R - Large Image
 
A2D100R - Large Image
Other Links
 
 
A2D100R - Other
 
A2D100R - Other
Attachments
 
 
A2D100R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Connection
Blade
Interrupt Rating
200
Voltage Rating
250
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5.88 x 1.06;149.352 x 26.924
Descriptions
Description
250V CLASS RK1 FUSE
Extra Long Description
Mersen A2D100R Fuse A2D-R - Class R
Features
Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.
Long Description
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 100A Blade SmartSpot® Amp-Trap 2000®
Product Type
Sicherung A2D-R Class RK1 Time-Delay 250VAC 250VDC 100A Kont
Short Description
250V 100A RK1 TD FUSE
Special Features
Non-indicating or Solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush currents without nuisance opening 600VAC & 600VDC dual rated 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Recommended for Arc Flash energy reduction Easy 2-to-1 selectivity for prevention of nuisance shut downs and “black outs” Rejection-style design prevents replacement errors (when used with recommended fuse blo
Additional Information
AC Voltage Rating
250
Class
Class RK1
Type Of Indicators
SmartSpot®
Manufacturer Information
Brand
Mersen
Manufacturers Part Number
A2D100R
GTIN
00782001991012
UPC
782001991012
Taxonomies, Classifications, and Categories
Type
CLASS RK1
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Application
Motors Safety switches Transformers Branch circuit protection Disconnects Control panels All general-purpose circuits
Mounting
Clip
Standard
UL listed to standard 248-12 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A2D100R.
Jump To:

Cross Referenced

These items are similar to A2D100R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPN-RK-100SP Eaton Bussmann 00051712538459
LLNRK-1/10 SSAC 00079458330113
LLNRK-100 SSAC 00079458330823
A2D100R Mersen 00782001991012

* All prices subject to change.

Begin Live Chat