7043 - 22/19.5 KW Aircooled Standby Gen Alum Encls 200

Generac

  • $9048.44 (Each)
  • $9,048.44 (Each)

In-Stock: 4 available locally (Amarillo, TX) ( change location)
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
7043
Manufacturer
Generac
Manufacturer's Part Number
7043
Description
22/19.5 KW Aircooled Standby Gen Alum Encls 200
Home Backup Generator, Bisque Color, Powder Coated Finish, 60 HZ Frequency Rating, 29 In;732 MM Height, 1218 MM;48 In Length, Made In Usa, Aluminum Material, 240 V Output Voltage Rating, 22/19.5 KW Power Rating, Generac’S G-Force Engines;Mobile Link(TM) Remote Monitoring;Tough, Durable All-Aluminum Enclosures;True Power(TM) Technology Special Features, 211 KG;466 LB Weight, 25 In;638 MM Width
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Generators Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26111604 - Gas generators
UPC/GTIN
696471074215 / 00696471074215
Weight per unit
466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,048.44 (Each)
Stock Availability
Amarillo
4 (Check another store)
All Stores
99
Resources
Images
 
 
7043 - Small Image
 
7043 - Large Image
 
7043 - Large Image
Specifications Sheets
 
 
7043 - Specification Sheet
Attachments
 
 
7043 - Specification Sheet
Tech Bulletins
 
 
7043 - Tech Bulletin
Other Links
 
 
7043 - Other
 
7043 - Other
 
7043 - Other
 
7043 - Other
 
7043 - Other
 
7043 - Other
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
Aluminum
Material, Color, and Finish
Color
Bisque
Finish
Powder Coated
Dimensions and Weight
Length
48 in;1218 mm
Width
25 in;638 mm
Height
29 in;732 mm
Descriptions
Product Type
Home Backup Generator
Long Description
Home Backup Generator, Bisque Color, Powder Coated Finish, 60 Hz Frequency Rating, 29 in;732 mm Height, 1218 mm;48 in Length, Made in USA, Aluminum Material, 240 V Output Voltage Rating, 22/19.5 kW Power Rating, Generac’s G-Force Engines;Mobile Link(TM) Remote Monitoring;Tough, Durable All-Aluminum Enclosures;True Power(TM) Technology Special Features, 211 kg;466 lb Weight, 25 in;638 mm Width
Features
The 22 kW Guardian(R) Series home standby generator is the largest air-cooled home standby generator on the market. Not only does it deliver all the features and functionality customers have come to expect from the market-leading brand of home standby generators, but with an MSRP that is the lowest cost per kilowatt of any air-cooled home standby generator. Provides whole house coverage for many homes.
Short Description
Home Backup Generator, Aluminum, Bisque, 240 V
Special Features
True Power(TM) Technology;Generac’s G-Force Engines;Tough, Durable All-Aluminum Enclosures;Mobile Link(TM) Remote Monitoring
Description
22/19.5 KW AIRCOOLED STANDBY GEN ALUM ENCLS 200
extra long description
GEN 7043 22kW/19.5kW Standby Genera
Additional Information
Power Rating
22/19.5 kW
Output Voltage Rating
240 V
Made in USA
yes
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7043
GTIN
00696471074215
UPC
696471074215
Taxonomies, Classifications, and Categories
Category Description
Generators
Packaging
Weight
466 lb;211 kg
Weight per each
466
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7043.
Jump To:

Similar Items

Similar items are close alternatives to 7043, though they may not be 100% alike.

22KW/997 Generac 240V 1PH 200A Se T/SW
  • MFR Part #: 7325
  • Manufacturer: GNR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9,126.39) ·
7325 - Generac Power Systems Inc

Check local availability

Total Availability: In Stock

Book Price

$9,126.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat