Q50MR16FL - *Delisted* 50W 12V MR16 Standard Flood Hal Lamp

Ge Current, A Daintree Company

  • $3.67 (Each)
  • $3.67 (Each)

  • $36.70 (Per 10)

In-Stock: 195 available at other locations ( find a store with stock)
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
Q50MR16FL
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q50MR16/FL
Description
*Delisted* 50W 12V MR16 Standard Flood Hal Lamp
Halogen Lamp, MR16 Shape, 2900 K, 1500 LM Brightness (Lumens), 50 W, 12 V, 2000 H Average Life, GX5.3 2-Pin Base, Exn Ansi Ballast Code, C-6 Filament, Non Dimmable, 2 In Diameter, 1.88 In Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, Br, Jdr, Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168254823 / 00043168254823
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.67 (Each)
Standard Packaging
$36.70 (Per 10)
Stock Availability
Lawrence
0 (Find nearest stock)
Lenexa
0
All Stores
195
Resources
Images
 
 
Q50MR16FL - Small Image
 
Q50MR16FL - Large Image
 
Q50MR16FL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
MR16
Voltage Rating
12 V
Material, Color, and Finish
Base Type
GX5.3 2-Pin
Color Temperature
2900 K
Dimensions and Weight
Diameter
2 in
Length
1.88 in
Descriptions
Description
*DELISTED* 50W 12V MR16 STANDARD FLOOD HAL LAMP
Long Description
Halogen Lamp, MR16 Shape, 2900 K, 1500 lm Brightness (Lumens), 50 W, 12 V, 2000 h Average Life, GX5.3 2-Pin Base, EXN ANSI Ballast Code, C-6 Filament, Non Dimmable, 2 in Diameter, 1.88 in Length, 0.1 lb
Product Type
Halogen Lamp
Short Description
Halogen Lamp, MR16, 2900K, 1500 lm, 50W, 12V
Additional Information
ANSI Ballast Code
EXN
Average Life
2000 h
Brightness (Lumens)
1500 lm
Filament Type
C-6
Package Quantity
20 CA
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
Q50MR16/FL
GTIN
00043168254823
UPC
043168254823
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.1 lb
Weight per each
1.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 195

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Monroe
4 View Store
San Antonio
3 View Store
These alternate items can be purchased instead of Q50MR16FL.
Jump To:

Similar Items

Similar items are close alternatives to Q50MR16FL, though they may not be 100% alike.

Cross Referenced

These items are similar to Q50MR16FL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25482 GE Lighting 00043168254823
58327 Osram Sylvania 00046135583278
378059 Philips Lighting 00046677378059

* All prices subject to change.

Begin Live Chat