MVR1000UBT37PA - *Delisted* 1000W PS/MH Mog Lamp Universal Burn

Ge Current, A Daintree Company

  • $52.50 (Each)
  • $52.50 (Each)

  • $315.00 (Per 6)
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
MVR1000UBT37PA
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR1000U/BT37/PA
Description
*Delisted* 1000W PS/MH Mog Lamp Universal Burn
Metal Halide Lamp, 65, 3900 K, 105000 LM (Horizontal);115000 LM (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 9000 H (Horizontal);12000 H (Vertical) Average Life, Mogul Base, M141 Ansi Ballast Code, Non Dimmable, 4.625 In Diameter, 11.5 In Height, 150 % Mercury Content, 5.41 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168103893 / 00043168103893
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.50 (Each)
Standard Packaging
$315.00 (Per 6)
Resources
Images
 
 
MVR1000UBT37PA - Small Image
 
MVR1000UBT37PA - Large Image
Attachments
 
 
MVR1000UBT37PA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Material
Hard Glass
Material, Color, and Finish
Color Rendering Index
65
color temperature
3900 K
Base Type
Mogul
Finish
Clear
color rendering index (cri)
65
Color
Colorless
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
4.625 in
Height
11.5 in
Descriptions
Product Type
Metal Halide Lamp
Long Description
Metal Halide Lamp, 65, 3900 K, 105000 lm (Horizontal);115000 lm (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 9000 h (Horizontal);12000 h (Vertical) Average Life, Mogul Base, M141 ANSI Ballast Code, Non Dimmable, 4.625 in Diameter, 11.5 in Height, 150 % Mercury Content, 5.41 lb
Short Description
Metal Halide Lamp, 3900K, 1000W, Clear, Mogul
Special Features
11.5IN Length
Description
*DELISTED* 1000W PS/MH MOG LAMP UNIVERSAL BURN
Additional Information
Brightness (Lumens)
105000 lm (Horizontal);115000 lm (Vertical)
average life
9000 h (Horizontal);12000 h (Vertical)
ANSI Ballast Code
M141
Mercury Content
150 %
package quantity
6 CA
lumens
115k
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR1000U/BT37/PA
Brand
GE Current
sub brand
Multi-Vapor?®
GTIN
00043168103893
UPC
043168103893
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Availability
Manufacturer Status
Inactive
Packaging
Weight
5.41 lb
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MVR1000UBT37PA.
Jump To:

Similar Items

Similar items are close alternatives to MVR1000UBT37PA, though they may not be 100% alike.

1000W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, Reduced Outer Jacke...
  • Our Part #: M1000PSUBT37
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M1000/PS/U/BT37/64351
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($216.30) ·
M1000PSUBT37 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR1000UBT37PA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10389 GE Lighting 00043168103893
64351 Osram Sylvania 00046135643514

* All prices subject to change.

Begin Live Chat