LU400HEC0 - 400W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp

Ge Traditional Lamps

  • $47.39 (Each)
  • $47.39 (Each)

  • $568.68 (Per 12)

In-Stock: 1 available locally (Deer Valley, AZ) (change location)
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
LU400HEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU400/H/ECO
Description
400W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp
High Pressure Sodium Lamp, 22, 614 K, 51000 LM Brightness (Lumens), 400 W, 198 V, Clear, Glass Material, 24000+ H Average Life, E39 Mogul Screw Base, S51 Ansi Ballast Code, Non Dimmable, 2.25 In Diameter, 9.75 In Length, 15.84 % Mercury Content, 0.42 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168853798 / 00043168853798
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.39 (Each)
Standard Packaging
$568.68 (Per 12)
Stock Availability
Deer Valley
1 (Check another store)
Phoenix
6
All Stores
165
Resources
Images
 
 
LU400HEC0 - Small Image
 
LU400HEC0 - Large Image
 
LU400HEC0 - Large Image
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
198 V
Material
Glass
Wattage
400
Material, Color, and Finish
Color Rendering Index
22
color temperature
614 K
Base Type
E39 Mogul Screw
Color
Clear
color rendering index (cri)
20-39
Finish
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
2.25 in
Length
9.75 in
Descriptions
Product Type
High Pressure Sodium Lamp
Description
400W HPS ED18 CLEAR BULB MOG SCREW BASE 2100K LAMP
extra long description
GEL LU400/H/ECO 85379 LUCALOX
Long Description
High Pressure Sodium Lamp, 22, 614 K, 51000 lm Brightness (Lumens), 400 W, 198 V, Clear, Glass Material, 24000+ h Average Life, E39 Mogul Screw Base, S51 ANSI Ballast Code, Non Dimmable, 2.25 in Diameter, 9.75 in Length, 15.84 % Mercury Content, 0.42 lb
Short Description
High Pressure Sodium Lamp, 614K, 22 CRI, 51000 lm, 400W, 198V, E39 Mogul Screw
Additional Information
ED18 Shape
Special Features
9.75IN Length
Additional Information
Brightness (Lumens)
51000 lm
average life
24000+ h
ANSI Ballast Code
S51
Mercury Content
15.84 %
package quantity
12 CA
lumens
51000
Base
E39
Manufacturer Information
Manufacturers Part Number
LU400/H/ECO
Brand
Ge Traditional Lamps
GTIN
00043168853798
UPC
043168853798
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight
0.42 lb
Weight per each
0.42
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU400HEC0.
Jump To:

Similar Items

Similar items are close alternatives to LU400HEC0, though they may not be 100% alike.

400W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39...
  • Our Part #: LU400EC0
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LU400/ECO/67533
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 20 ($758.20) ·
LU400EC0 - Sylvania-Ledvance

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.91

Each

QTY:
Each
Add
Hid High Pressure Sodium Lamp, Designation: LU400, 400 WTT, ET18 Shape, E39 Mogu...
  • Our Part #: S1941
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S1941
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($240.24) ·
S1941 - Satco

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LU400HEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44054 GE Lighting 00043168440547
LU400HECO GE Lighting 00043168853798
67533 Osram Sylvania 00046135675331
C400S51ALTOHPS Philips Lighting 00046677368814
LU400 Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat