LED32DP38W83040 - 28W Led PAR38 30K 3000LM

Ge Current, A Daintree Company

  • $39.65 (Each)
  • $39.65 (Each)

  • $237.90 (Per 6)
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
LED32DP38W83040
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED32DP38W830/40-120
Description
28W Led PAR38 30K 3000LM
Ge Lighting, Led, 32 WTT, 120 V, Initial:3000 LM, PAR38, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168888103 / 00043168888103
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.65 (Each)
Standard Packaging
$237.90 (Per 6)
Resources
Images
 
 
LED32DP38W83040 - Small Image
 
LED32DP38W83040 - Large Image
Attachments
 
 
LED32DP38W83040 - Specification Sheet
Brochures
 
 
LED32DP38W83040 - Brochure
Other Links
 
 
LED32DP38W83040 - Other
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
120
Wattage
32
Shape
PAR38
Material, Color, and Finish
Color
White
Descriptions
Product Type
88810
Description
28W LED PAR38 30K 3000LM
extra long description
GEL LED32DP38W830/40-120 88810
Long Description
GE Lighting, LED, 32 WTT, 120 V, Initial:3000 LM, PAR38, 25000 HR Average Life
Special Features
Features: Wet Location Rating, 40° Beam
Additional Information
lumens
Initial:3000
average life
25000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED32DP38W830/40-120
GTIN
00043168888103
UPC
043168888103
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LED Directional Lamp
Packaging
Weight per each
1.3333
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ENERGY STAR(R) Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat