GE432MAXPLULTRA - 3-4 F32T8 Inst Start BLST

Ge Traditional Lamps

  • $36.07 (Each)
  • $36.07 (Each)

  • $360.70 (Per 10)
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
GE432MAXPLULTRA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
GE432MAXPL/ULTRA
Description
3-4 F32T8 Inst Start BLST
Fluorescent Ballast, Instant, 32 W, 120 V/277 V, Non Dimmable, 4 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.95;0.84;0.87;0.77;0.77 Ballast Factor, 0.99;0.91;0.94 Power Factor, 50 HZ;60 HZ, 13 % (120 V);19 % (277 V) Total Harmonic Distortion, -22 °F Starting Temperature, 1.40 LB/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168786256 / 00043168786256
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.07 (Each)
Standard Packaging
$360.70 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
42
Resources
Images
 
 
GE432MAXPLULTRA - Small Image
 
GE432MAXPLULTRA - Large Image
 
GE432MAXPLULTRA - Large Image
Brochures
 
 
GE432MAXPLULTRA - Brochure
Other Links
 
 
GE432MAXPLULTRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GE432MAXPLULTRA.
Jump To:

Cross Referenced

These items are similar to GE432MAXPLULTRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
78625 GE Lighting 00043168786256
49867 Osram Sylvania 00046135498671
49868 Osram Sylvania 00046135498688
IOP-4P32-LW-N Philips Advance n/a
IOPA-4P32-LW-N Philips Advance n/a
QHE 4X32T8/UNV ISL-SC Osram Sylvania 00046135499715

* All prices subject to change.

Begin Live Chat