FLE162R30XL827 - 16W CFL R30 27K 120V Med Base

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE162R30XL827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
FLE16/2/R30XL827
Description
16W CFL R30 27K 120V Med Base
Compact Fluorescent Lamp, E26 Medium Screw Base, R30 Bulb Shape, 82, 10000 H Average Life, 2700 K, 120 V, 16 W, 750 LM Brightness (Lumens), Soft White, Non Dimmable, 5.5 In Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168808934 / 00043168808934
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLE162R30XL827 - Small Image
 
FLE162R30XL827 - Large Image
 
FLE162R30XL827 - Large Image
Attachments
 
 
FLE162R30XL827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
16.0
Material, Color, and Finish
Base Type
E26 Medium Screw
Color Rendering Index
82
color temperature
2700 K
Finish
Soft White
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.5 in
Descriptions
Description
16W CFL R30 27K 120V MED BASE
Product Type
Compact Fluorescent Lamp
Long Description
Compact Fluorescent Lamp, E26 Medium Screw Base, R30 Bulb Shape, 82, 10000 h Average Life, 2700 K, 120 V, 16 W, 750 lm Brightness (Lumens), Soft White, Non Dimmable, 5.5 in Length
Short Description
Compact Fluorescent Lamp, 16 W, E26 Medium Screw, 10000 h Life
Special Features
5 °F Starting Temperature
extra long description
GEL FLE16/2/R30XL827 80893 FLUORESC
Additional Information
bulb shape
R30
average life
10000 h
Brightness (Lumens)
750 lm
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 STD PK
lumens
750.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
FLE16/2/R30XL827
Brand
GE Current, a Daintree company
GTIN
00043168808934
UPC
043168808934
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.48
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
yes
Application
Indoor Floodlight;Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FLE162R30XL827.
Jump To:

Similar Items

Similar items are close alternatives to FLE162R30XL827, though they may not be 100% alike.

Ge PAR30 Halogen Lamp
  • Our Part #: 50PAR30HFL35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 50PAR30/H/FL35-130
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($240.15) ·
50PAR30HFL35 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.01

Each

QTY:
Each
Add
OBS29590 Dulux El 16W Compact Fluorescent With R30 Cover, Integral 120V Ballast,...
  • Our Part #: CF16ELBR30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CF16EL/BR30/830/29590
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CF16ELBR30 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FLE162R30XL827 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80893 GE Lighting 00043168808934
29590 Osram Sylvania 00046135295904

* All prices subject to change.

Begin Live Chat