F96T12HL41H0WM - 95W T12 Linear Fluorescent

Tungsram

  • $32.46 (Each)
  • $32.46 (Each)

  • $486.90 (Per 15)

In-Stock: 5 available locally (Pearland, TX) (change location)
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
F96T12HL41H0WM
Manufacturer
Tungsram
Manufacturer's Part Number
F96T12HL41/HO/WM
Description
95W T12 Linear Fluorescent
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 77, 12000 H Average Life, 4100 K, 95 W, 8850 LM Brightness (Lumens), 96 In Length, 1.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168668620 / 00043168668620
Weight per unit
1.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.46 (Each)
Standard Packaging
$486.90 (Per 15)
Stock Availability
Pearland
5 (Check another store)
Deer Park
0
All Stores
165
Resources
Images
 
 
F96T12HL41H0WM - Small Image
 
F96T12HL41H0WM - Large Image
Attachments
 
 
F96T12HL41H0WM - Specification Sheet
Other Links
 
 
F96T12HL41H0WM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
95 W
Material, Color, and Finish
Base Type
R17D Recessed Double Contact
Color Rendering Index
77
color temperature
4100 k
color rendering index (cri)
77 V
Dimensions and Weight
Diameter
1.5 in
Length
96 WTT
Descriptions
Description
95W T12 LINEAR FLUORESCENT
Product Type
Fluorescent Lamp
extra long description
GEL F96T12HL41/HO/WM 66862 FLUORESC
Long Description
FLuorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 77, 12000 h Average Life, 4100 k, 95 W, 8850 lm Brightness (Lumens), 96 in Length, 1.4 lb/EA
Short Description
FLuorescent Lamp, R17D Recessed Double Contact, T12, 77 CRI, 95 W
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
8850 lm
package quantity
15 CA
GREEN CERTIFICATION
Yes
lumens
8.85k lm
Base
Recessed Double Contact (R17d)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F96T12HL41/HO/WM
sub brand
GE®
GTIN
00043168668620
UPC
043168668620
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
1.4 lb/EA
Weight per each
1.39
Carton
1
Package
15
Uses, Certifications, and Standards
Energy Star
yes
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F96T12HL41H0WM.
Jump To:

Similar Items

Similar items are close alternatives to F96T12HL41H0WM, though they may not be 100% alike.

95W, 96 Inch Mol, T12 Ho (800MA) Rapid Start Supersaver Fluorescent Lamp, 4100K ...
  • Our Part #: F96T12941H0SSEC0
  • Pearland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12/941/HO/SS/ECO/25037
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 15 ($311.70) ·
F96T12941H0SSEC0 - Sylvania-Ledvance

Pearland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.78

Each

QTY:
Each
Add
TL F96T12/CW/Ho-O Alto 110W Fluor. Lamp
  • Our Part #: W381764
  • Pearland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12/CW/HO-O ALTO 15PK 38176
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 15 ($258.30) ·
W381764 - Satco

Pearland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.22

Each

QTY:
Each
Add
Fluorescent Lamp, Energy Saver, High Output, Rapid Start; 95 W; 96 Inch Nominal ...
  • Our Part #: F96T12CWH0WM
  • Pearland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12CWHOWM15PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($113.25) ·
F96T12CWH0WM - Ge By Current Lamps

Pearland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.55

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to F96T12HL41H0WM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66862 GE Lighting 00043168668620
20459 Philips Lighting n/a
25001 Philips Lighting n/a
40G25/W/12/1 120V LAMP Philips Lighting n/a
F96T12/CW/EW/ALTO 8/2PK Philips Lighting n/a
F96T12/CW/HO/EW UPC Philips Lighting n/a

* All prices subject to change.

Begin Live Chat