F8T5CW - 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat

Ge Traditional Lamps

  • $6.51 (Each)
  • $6.51 (Each)

  • $156.24 (Per 24)
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
F8T5CW
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F8T5/CW
Description
8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 8 W, 320 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 12.0 In Length, Rapid, +10 °C Operating Temperature, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168100595 / 00043168100595
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Standard Packaging
$156.24 (Per 24)
Resources
Images
 
 
F8T5CW - Small Image
 
F8T5CW - Large Image
 
F8T5CW - Large Image
Attachments
 
 
F8T5CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.0
Material, Color, and Finish
Base Type
G5 Miniature Bi-Pin
Color Rendering Index
60
color temperature
4100 k
Color
Cool White
Housing Material
Soda Lime
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
0.62 in
Length
12.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
8W T5 12" COOL WHITE 62 CRI MINI BI-PIN PREHEAT
extra long description
GEL F8T5/CW 10059 FLUORESCENT
Long Description
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 h Average Life, 4100 k, Cool White, 8 W, 320 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 12.0 in Length, Rapid, +10 °C Operating Temperature, 0.07 lb/EA
Short Description
Fluorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 8 W
Additional Information
bulb shape
T5
average life
5000 h
Brightness (Lumens)
320 lm
start type
Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
24 CA
lumens
400.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F8T5/CW
Brand
Ge Traditional Lamps
GTIN
00043168100595
UPC
043168100595
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F8T5CW.
Jump To:

Similar Items

Similar items are close alternatives to F8T5CW, though they may not be 100% alike.

Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature...
  • Our Part #: S1904
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S1904
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 10 ($25.90) ·
S1904 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.59

Each

QTY:
Each
Add
8W, T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 6...
  • Our Part #: F8T5CW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F8T5/CW-25/CS/21366
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 25 ($110.25) ·
F8T5CW - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F8T5CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10059 GE Lighting 00043168100595
F8T5CWCARD GE Lighting 43168159876
F8T5XLCW GE Lighting 43168900638
21366 Osram Sylvania 00046135213663
F8T5CW25CS Osram Sylvania 46135213663
332478 Philips Lighting 00046677114640
391144 Philips Lighting 00046677391140
392209 Philips Lighting 00046677392208
F8T5COOLWHITEPLUS12 Philips Lighting 46677391140
F8T5CW Philips Lighting 46677114640
F8T5SOFTWHITE12 Philips Lighting 46677392208

* All prices subject to change.

Begin Live Chat