F54T5850H0EC0CVG - 54W T5 46" SHTR Res 50K Min Bipin

Ge Traditional Lamps

  • $25.32 (Each)
  • $25.32 (Each)

  • $1,012.80 (Per 40)
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
F54T5850H0EC0CVG
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F54T5850HOECOCVG
Description
54W T5 46" SHTR Res 50K Min Bipin
Ge Ecolux®, 54 WTT, 4650 LM, 5000 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Shatter Resistant Lamps - Shatter Resistant Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168803113 / 00043168803113
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.32 (Each)
Carton
$1,012.80 (Per 40)
Standard Packaging
$25.32 (Each)
Resources
Images
 
 
F54T5850H0EC0CVG - Large Image
Attachments
 
 
F54T5850H0EC0CVG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54.0
Material, Color, and Finish
color temperature
5000.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.625
Length
45.2
Descriptions
extra long description
GEL F54T5850HOECOCVG 80311 FLUORESC
Product Type
80311 Fluorescent
Description
54W T5 46" SHTR RES 50K MIN BIPIN
Long Description
GE Ecolux®, 54 WTT, 4650 LM, 5000 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
average life
30000.0
lumens
4650.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F54T5850HOECOCVG
Brand
Ge Traditional Lamps
GTIN
00043168803113
UPC
043168803113
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
40
Package
1
Uses, Certifications, and Standards
Application
Shatter-Resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F54T5850H0EC0CVG.
Jump To:

Similar Items

Similar items are close alternatives to F54T5850H0EC0CVG, though they may not be 100% alike.

54W T5 48" 50K Ho Shatterproof Mini Bi-Pin Base
  • Our Part #: S8122TF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8122/TF
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 40 ($919.60) ·
S8122TF - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.99

Each

QTY:
Each
Add
Shatter Resistant Fluorescent Lamp, T5 Shape, 85, 5000 K, 4370 LM Brightness (Lu...
  • Our Part #: F54T5850EC0H0CVG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F54T5850HOECOCVG
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,012.80) ·
F54T5850EC0H0CVG - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F54T5850H0EC0CVG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72988 GE Lighting 00043168729888
F54T5850HOECOCVG GE Lighting 00043168803113
20052 Osram Sylvania 00046135200526
21022 Osram Sylvania 00046135210228

* All prices subject to change.

Begin Live Chat