F34CX41WMEC0 - 34W T12 48" 4100K 87cri

Tungsram

  • $5.61 (Each)
  • $5.61 (Each)

  • $168.30 (Per 30)

In-Stock: 243 available at other locations ( find a store with stock)
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
F34CX41WMEC0
Manufacturer
Tungsram
Manufacturer's Part Number
F34/CX41/WM/ECO
Description
34W T12 48" 4100K 87cri
F34/CX41/WM/Eco-T8-SPP New Technical Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168664745 / 00043168664745
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.61 (Each)
Standard Packaging
$168.30 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
243
Resources
Other Links
 
 
F34CX41WMEC0 - Other
Images
 
 
F34CX41WMEC0 - Small Image
 
F34CX41WMEC0 - Large Image
Attachments
 
 
F34CX41WMEC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
34 MM
Material, Color, and Finish
Color Rendering Index (Cri)
87 W
Color Temperature
4100.0 KV
Dimensions and Weight
Diameter
1.5 in
Length
72513
Descriptions
Description
34W T12 48" 4100K 87CRI
Extra Long Description
GEL F34/CX41/WM/ECO 66474 FLUORESCE
Long Description
F34/CX41/WM/ECO-T8-SPP NEW TECHNICAL LAMPS
Product Type
66474 Fluorescent F40
Additional Information
Average Life
20000.0 HR
Base
Medium Bi-Pin (G13)
Lumens
2.5k lm
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F34/CX41/WM/ECO
Sub Brand
GE®
GTIN
00043168664745
UPC
043168664745
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.68
Carton
1
Package
30
Uses, Certifications, and Standards
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F34CX41WMEC0.
Jump To:

Similar Items

Similar items are close alternatives to F34CX41WMEC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F34CX41WMEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66474 GE Lighting 00043168664745
24588 Halco Lighting Technologies n/a
22046 Osram Sylvania 00046135220463
24472 Philips Lighting n/a
24588 Philips Lighting n/a
F34CWX/SS/M Halco Lighting Technologies n/a
F34CW/RS/EW-ALTO/650PK Philips Lighting n/a
F34CWX/SS (F40CWX/SS) Philips Lighting n/a
F40/SPEC41/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat