F32T8841PR0EC - *Delisted* 32W T8 48" 4100K 85 Cri

Tungsram

  • $3.76 (Each)
  • $3.76 (Each)

  • $135.36 (Per 36)

Availability: In Stock Locally
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
F32T8841PR0EC
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/841/PRO/EC
Description
*Delisted* 32W T8 48" 4100K 85 Cri
F32T8/841/Pro/Ec
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168635486 / 00043168635486
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.76 (Each)
Standard Packaging
$135.36 (Per 36)
Resources
Images
 
 
F32T8841PR0EC - Small Image
 
F32T8841PR0EC - Large Image
Attachments
 
 
F32T8841PR0EC - Specification Sheet
Other Links
 
 
F32T8841PR0EC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
85 W
Base Type
Medium Bi-Pin (G13)
Color Rendering Index
85
Housing Material
Soda Lime Glass
Dimensions and Weight
Length
48.0 in
Diameter
1.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Long Description
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 85, 20000 h Average Life, 4100 k, 32 W, 2950 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Rapid, 0.47 lb/EA
Description
*DELISTED* 32W T8 48" 4100K 85 CRI
extra long description
GEL F32T8/841/PRO/EC 63548 SLIM LIN
Short Description
Linear Fluorescent Lamp, Medium Bipin (G13), T8, 85 CRI, 32 W
Additional Information
lumens
2.925k lm
average life
20000 h
Base
Medium Bi-Pin (G13)
bulb shape
T8
Brightness (Lumens)
2950 lm
start type
Rapid Start
package quantity
36 PK
GREEN CERTIFICATION
Yes
Manufacturer Information
Manufacturers Part Number
F32T8/841/PRO/EC
Brand
TUNGSRAM
sub brand
ProLineâ„¢
GTIN
00043168635486
UPC
043168635486
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.47 lb/EA
Weight per each
0.47
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F32T8841PR0EC.
Jump To:

Similar Items

Similar items are close alternatives to F32T8841PR0EC, though they may not be 100% alike.

F32T8/SPX41/Eco2
  • Our Part #: F32T8SPX41EC02
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8/SPX41/ECO2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($179.64) ·
F32T8SPX41EC02 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat