Nacogdoches |
656 |
24 |
All Stores |
|
|
|
Vendor |
Satco |
Tungsram |
Catalog Number |
S8420 |
F32T8841PR0EC |
Manufacturer Number |
S8420 |
F32T8841PR0EC |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084201 |
00043168635486 |
Weight per package |
0.45 (lbs/each) |
0.47 (lbs/each) |
Description |
S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent T8 Linear Lamp, Designation: F32T8/841/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3050 LM Initial, Lumens: 2900 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
|
F32T8841PR0EC *Delisted* 32W T8 48" 4100K 85 Cri
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 85, 20000 H Average Life, 4100 K, 32 W, 2950 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Rapid, 0.47 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$3.76 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$3.76 (1 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$135.36 (36 Each) |
|
Material |
Glass; Aluminum |
- |
Shape |
T8 |
- |
Wattage |
32 |
32 W |
|
Base Type |
Medium Bi-Pin |
Medium Bi-Pin (G13) |
Color |
White |
- |
Color Rendering Index |
85 |
85 |
color rendering index (cri) |
85 |
85 W |
color temperature |
4100 |
4100 k |
Housing Material |
- |
Soda Lime Glass |
|
Diameter |
1.00 |
1.0 in |
Length |
47.78 |
48.0 in |
|
Description |
32W T8 48" 41K 85CRI MED BIPIN |
*DELISTED* 32W T8 48" 4100K 85 CRI |
extra long description |
SATCO S8420 F32T8/841/ENV |
GEL F32T8/841/PRO/EC 63548 SLIM LIN |
Long Description |
Fluorescent T8 Linear Lamp, Designation: F32T8/841/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3050 LM Initial, Lumens: 2900 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 47-25/32 IN Length, 1 IN Diameter |
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 85, 20000 h Average Life, 4100 k, 32 W, 2950 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Rapid, 0.47 lb/EA |
Product Type |
F32T8/841/Env |
Linear Fluorescent Lamp |
Short Description |
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W |
Linear Fluorescent Lamp, Medium Bipin (G13), T8, 85 CRI, 32 W |
|
average life |
24000 |
20000 h |
Base |
Medium Bi Pin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
3050 lm |
2950 lm |
bulb shape |
T8 |
T8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
3.05k |
2.925k lm |
package quantity |
1 CT;30 PK |
36 PK |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
start type |
- |
Rapid Start |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
TUNGSRAM |
Manufacturers Part Number |
S8420 |
F32T8/841/PRO/EC |
sub brand |
Hygrade |
ProLineâ„¢ |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
- |
|
|
Application |
- |
Primary |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |