CMH100PAR38830SP - *Delisted* 100W PAR38 P/S-MH Med Screw 3000K Lamp

Ge Current, A Daintree Company

  • $57.73 (Each)
  • $57.73 (Each)

  • $346.38 (Per 6)
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
CMH100PAR38830SP
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
CMH100PAR38SPECO
Description
*Delisted* 100W PAR38 P/S-MH Med Screw 3000K Lamp
Ge Constantcolor CMH Ceramic Metal Halide Par38
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168456807 / 00043168456807
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.73 (Each)
Standard Packaging
$346.38 (Per 6)
Resources
Images
 
 
CMH100PAR38830SP - Small Image
Attachments
 
 
CMH100PAR38830SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
81
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
extra long description
GEL CMH100PAR38SPECO 45680 MULTIVAP
Product Type
45680 Multivapor
Description
*DELISTED* 100W PAR38 P/S-MH MED SCREW 3000K LAMP
Special Features
5.28IN Length
Long Description
GE ConstantColor CMH Ceramic Metal Halide PAR38
Additional Information
average life
10000
lumens
6500
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
CMH100PAR38SPECO
Brand
GE Current
GTIN
00043168456807
UPC
043168456807
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Packaging
Weight per each
0.86
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CMH100PAR38830SP.
Jump To:

Cross Referenced

These items are similar to CMH100PAR38830SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45680 GE Lighting 00043168456807
64752 Osram Sylvania 00046135647529
24477 Philips Lighting n/a
CDM100/PAR38/SP/3K Philips Lighting n/a

* All prices subject to change.

Begin Live Chat