THQB32040 - 3P 40A 240V Bolt-On Circuit Breaker

Ge

  • $519.82 (Each)
  • $519.82 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
THQB32040
Manufacturer
Ge
Manufacturer's Part Number
THQB32040
Description
3P 40A 240V Bolt-On Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012422 / 00783164012422
Weight per unit
1150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$519.82 (Each)
Stock Availability
Mansfield
0 (Find nearest stock)
DFW RDC
0
All Stores
4
Resources
360 Images
 
 
THQB32040 - 360 Image
Images
 
 
THQB32040 - Small Image
 
THQB32040 - Large Image
 
THQB32040 - Large Image
 
THQB32040 - Large Image
Other Links
 
 
THQB32040 - Other
Attachments
 
 
THQB32040 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3P 40A 240V BOLT-ON CIRCUIT BREAKER
Product Type
THQB MCB 40A 10KA 3P 240V
extra long description
GE THQB32040 THQB MCB 40A 10kA 3P 2
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB32040
Brand
GE
GTIN
00783164012422
UPC
783164012422
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
1150
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of THQB32040.
Jump To:

Cross Referenced

These items are similar to THQB32040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3040 Eaton n/a
BAB3040H Eaton 00786679303405
BAB3040HI Eaton 00782114313121
CUHBAB3040H Eaton n/a
GTHQB32040 GENERAL ELECTRIC n/a
THQB32040 GENERAL ELECTRIC 00783164012422
1H896 WW GRAINGER n/a
B340 ITE n/a
BQ3B040 ITE n/a
QOB340 Schneider Electric 00785901417149
B340 Siemens 00783643263734
BQ3B040 Siemens 00783643102613

* All prices subject to change.

Begin Live Chat