THQB32040 - 3P 40A 240V Bolt-On Circuit Breaker

Ge

  • $519.82 (Each)
  • $519.82 (Each)
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
THQB32040
Manufacturer
Ge
Manufacturer's Part Number
THQB32040
Description
3P 40A 240V Bolt-On Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012422 / 00783164012422
Weight per unit
1150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$519.82 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
360 Images
 
 
THQB32040 - 360 Image
Other Links
 
 
THQB32040 - Other
Images
 
 
THQB32040 - Small Image
 
THQB32040 - Large Image
 
THQB32040 - Large Image
 
THQB32040 - Large Image
Attachments
 
 
THQB32040 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of THQB32040.
Jump To:

Cross Referenced

These items are similar to THQB32040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3040 Eaton n/a
BAB3040H Eaton 00786679303405
BAB3040HI Eaton 00782114313121
CUHBAB3040H Eaton n/a
GTHQB32040 GENERAL ELECTRIC n/a
THQB32040 GENERAL ELECTRIC 00783164012422
1H896 WW GRAINGER n/a
B340 ITE n/a
BQ3B040 ITE n/a
QOB340 Schneider Electric 00785901417149
B340 Siemens 00783643263734
BQ3B040 Siemens 00783643102613

* All prices subject to change.

Begin Live Chat