THQB1120 - 1P20A B-I BRK

Ge

  • $62.07 (Each)
  • $62.07 (Each)

In-Stock: 0 available locally (Marshall, TX) (change location)
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
THQB1120
Manufacturer
Ge
Manufacturer's Part Number
THQB1120
Description
1P20A B-I BRK
Q-Line Miniature Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Load Lug Terminal, Bolt-On, 120/240 V Ac, #14 to #8 Awg (Copper)/#12 to #8 Awg (Aluminum) Wire Size, 2-63/64 In Overall Depth, 3-9/32 In Overall Height, 1 In Overall Width, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012187 / 00783164012187
Weight per unit
305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.07 (Each)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
18
Resources
Images
 
 
THQB1120 - Small Image
 
THQB1120 - Large Image
 
THQB1120 - Large Image
 
THQB1120 - Large Image
 
THQB1120 - Large Image
 
THQB1120 - Large Image
 
THQB1120 - Large Image
 
THQB1120 - Large Image
 
THQB1120 - Large Image
Specifications Sheets
 
 
THQB1120 - Specification Sheet
360 Images
 
 
THQB1120 - 360 Image
Attachments
 
 
THQB1120 - Specification Sheet
Other Links
 
 
THQB1120 - Other
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
120/240 V ac
Wire Size
#14 to #8 AWG (Copper)/#12 to #8 AWG (Aluminum)
Current Rating
20 A
interrupt rating
10 kAIC
Descriptions
Description
1P20A B-I BRK
Product Type
Q-Line Miniature Circuit Breaker
Long Description
Q-Line Miniature Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Load Lug Terminal, Bolt-On, 120/240 V ac, #14 to #8 AWG (Copper)/#12 to #8 AWG (Aluminum) Wire Size, 2-63/64 in Overall Depth, 3-9/32 in Overall Height, 1 in Overall Width, 0.31 lb
Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Short Description
2P Q-Line Miniature Circuit Breaker, 20 A, 120/240 VAC
extra long description
GE THQB1120 THQB MCB 20A 10kA 1P 12
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Additional Information
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Load Lug
Mounting Type
Bolt-On
Frame Size
Q-Line
circuit breaker type
Q-Line Miniature Circuit Breaker
Overall Depth
2-63/64 in
Overall Height
3-9/32 in
Overall Width
1 in
for use with
AQ Series Panelboard
Standards Met
UL Listed;MA Standards
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
THQB1120
Brand
GED
GTIN
00783164012187
UPC
783164012187
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight
0.31 lb
Weight per each
305
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
17 View Store
Gonzales
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of THQB1120.
Jump To:

Cross Referenced

These items are similar to THQB1120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B120 Eaton n/a
BAB1020 Eaton 00786679301203
BAB1020S Eaton 00786679509609
BAB120 Eaton n/a
BRB120 Eaton n/a
CHB120 Eaton 00782113112350
CHBCH120 Eaton n/a
CUHBAB1020 Eaton n/a
GTHQB1120 GENERAL ELECTRIC n/a
THQB1120 GENERAL ELECTRIC 00783164012187
1H824 WW GRAINGER n/a
BQ1B020 ITE n/a
QOB120 Schneider Electric 00785901416722
QOB12078590141672 Schneider Electric n/a
QOB20AMP Schneider Electric n/a
BQ1B020 Siemens 00783643102323

* All prices subject to change.

Begin Live Chat