PS550 - Plastic Staple 1/2" 500/Box

Gardner Bender

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

  • $0.00 (Per 5,000)

In-Stock: 308,500 available at other locations ( find a store with stock)
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
PS550
Manufacturer
Gardner Bender
Manufacturer's Part Number
PS-550
Description
Plastic Staple 1/2" 500/Box
Staple, 1/2 In Size, Plastic, White, 0.75 In Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076665500 / 00032076665500
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
Special Order Item
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
308,500
Resources
Images
 
 
PS550 - Small Image
 
PS550 - Large Image
 
PS550 - Large Image
Attachments
 
 
PS550 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Dimensions and Weight
Length
0.75 in
Size
1/2 in
Descriptions
Description
PLASTIC STAPLE 1/2" 500/BOX
Features
Gardner Bender's staples are manufactured in the United States ensuring you get the best quality possible. Along with quality comes durability. These staples are meant to withstand the toughest conditions as they will not rust, rot or deteriorate. This particular staple is 1/2 in. wide and has 2 zinc-plated nails that drive in together without splitting wood. The smooth saddles prevent any damage to insulation that could occur. Gardner Bender staples are great for many applications.
Long Description
Staple, 1/2 in Size, Plastic, White, 0.75 in Length, 0.02 lb
Product Type
Staple
Short Description
Staple, 1/2 in, Plastic, White
Additional Information
Made In USA
yes
Package Quantity
500 BX
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
PS-550
GTIN
00032076665500
UPC
032076665500
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
500
Packaging
Weight
0.02 lb
Weight per each
0.005
Carton
500
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat