MSI950B - Insulated Staple 1/2" 4000/Bucket

Gardner Bender

  • $0.03 (Each)
  • $0.03 (Each)

  • $30.85 (Per 1,000)

  • $123.40 (Per 4,000)

In-Stock: 340,000 available at other locations ( find a store with stock)
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
MSI950B
Manufacturer
Gardner Bender
Manufacturer's Part Number
MSI-950B
Description
Insulated Staple 1/2" 4000/Bucket
Staple, 1/2 In Size, Metal;Polyethylene (Insulator) Material, Graphite Metallic, 0.6 In Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076013349 / 00032076013349
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.03 (Each)
Carton
$123.40 (Per 4,000)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
340,000
Resources
Images
 
 
MSI950B - Small Image
 
MSI950B - Large Image
 
MSI950B - Large Image
Attachments
 
 
MSI950B - Specification Sheet
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
Metal;Polyethylene (Insulator)
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Length
0.6 in
Size
1/2 in
Descriptions
Description
INSULATED STAPLE 1/2" 4000/BUCKET
Features
The Gardner Bender insulated metal staple secures and protects non-metallic (NM), BX, MC, AC and UF cable.
Long Description
Staple, 1/2 in Size, Metal;Polyethylene (Insulator) Material, Graphite Metallic, 0.6 in Length, 1 lb
Product Type
Staple
Short Description
Staple, 1/2 in, Metal;Polyethylene (insulator), 4000 BC
Additional Information
Made In USA
yes
Package Quantity
4000 BC
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MSI-950B
GTIN
00032076013349
UPC
032076013349
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
.005lb
Weight per each
0.005
Carton
4000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat