MS950B - Metal Staple 2 Cond 1/2" 5000/Bucket

Gardner Bender

  • $0.02 (Each)
  • $0.02 (Each)

  • $21.38 (Per 1,000)

  • $106.90 (Per 5,000)

In-Stock: 829,499 available at other locations ( find a store with stock)
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
MS950B
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-950B
Description
Metal Staple 2 Cond 1/2" 5000/Bucket
Staple, 1/2 In Size, Graphite Metallic Steel, 0.5 In Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076152284 / 00032076152284
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$106.90 (Per 5,000)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
829,499
Resources
Images
 
 
MS950B - Small Image
 
MS950B - Large Image
 
MS950B - Large Image
Attachments
 
 
MS950B - Specification Sheet
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
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Length
0.5 in
Size
1/2 in
Descriptions
Description
METAL STAPLE 2 COND 1/2" 5000/BUCKET
Features
This staple secures Romex wire and other types of non-metallic (NM) cable.
Long Description
Staple, 1/2 in Size, Graphite Metallic Steel, 0.5 in Length, 1 lb
Product Type
Staple
Short Description
Staple, 1/2 in, Graphite Metallic Steel, .5" Length, 5000/Bucket
Additional Information
Made In USA
yes
Package Quantity
5000 BC
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MS-950B
GTIN
00032076152284
UPC
032076152284
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
1 lb
Weight per each
0.004
Carton
5000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MS950B.
Jump To:

Similar Items

Similar items are close alternatives to MS950B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat