UBIZ0230 - 2P 30A Type RC3830 Replacement Breaker

Connecticut Electric

  • $100.05 (Each)
  • $100.05 (Each)

  • $600.30 (Per 6)

  • $2,401.20 (Per 24)

In-Stock: 59 available at other locations ( find a store with stock)
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
UBIZ0230
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIZ0230
Description
2P 30A Type RC3830 Replacement Breaker
Standard Trip Circuit Breaker, 30 A, Plug-In, 120/240 V Ac, 4.81 In Overall Depth, 2.53 In Overall Height, 0.75 In Overall Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925030341 / 00094925030341
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.05 (Each)
Carton
$600.30 (Per 6)
Standard Packaging
$2,401.20 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
59
Resources
Images
 
 
UBIZ0230 - Small Image
 
UBIZ0230 - Large Image
 
UBIZ0230 - Large Image
Attachments
 
 
UBIZ0230 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Handle
Amperage Rating
30
Connection
Push On
Current Rating
30 A
Interrupt Rating
10000 A
Material
DMC
Phase
1
Poles
2
Voltage Rating
120/240 V ac
Dimensions and Weight
Height
2.53
Length
4.81
Width
0.75
Descriptions
Description
2P 30A TYPE RC3830 REPLACEMENT BREAKER
Extra Long Description
CON UBIZ0230 ZINSCO REPLACEMENT 2P
Features
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type RC circuit breakers. ETL Listed. 10,000 AIC 2-pole 30A.
Long Description
Standard Trip Circuit Breaker, 30 A, Plug-In, 120/240 V ac, 4.81 in Overall Depth, 2.53 in Overall Height, 0.75 in Overall Width
Product Type
Standard Trip Circuit Breaker
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Circuit Breaker Type
Standard Trip Circuit Breaker
For Use With
Zinsco RC Series Loadcenter
Load Rating
1
Mounting Type
Plug-In
Overall Depth
4.81 in
Overall Height
2.53 in
Overall Width
0.75 in
Standards Met
ETL Listed
Trip Range
None
Trip Type
Thermal
Manufacturer Information
Brand
Federal Pacific(R)
Manufacturers Part Number
UBIZ0230
GTIN
00094925030341
UPC
094925030341
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIZ TYPE RC THIN REPLACEMENT
Packaging
Weight per each
0.4
Carton
6
Package
24
Uses, Certifications, and Standards
Application
Plug-In for use in Zinsco Load Centers
Enclosure
Appropriate OEM Panelboard i.e. Zinsco
Environmental Conditions
Determined by panel for product
Frequency Rating
50/60
Operating Temperature
40
Standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
20 View Store
Tyler
17 View Store

A-L

Location Stock Available
Athens
2 View Store
Greenville
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat