UBIP115 - Circuit Breaker Type Ubip. 1-Pole 15a

Connecticut Electric

  • $34.35 (Each)
  • $34.35 (Each)
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
UBIP115
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIP115
Description
Circuit Breaker Type Ubip. 1-Pole 15a
Connecticut Electric Replacement Circuit Breaker For Pushmatic Circuit Breakers. Classified For Use In Pushmatic and Bulldog Load Centers. Etl Listed. 10, 000 Aic. 1-Pole, 15a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925031003 / 00094925031003
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Resources
Images
 
 
UBIP115 - Small Image
 
UBIP115 - Large Image
Attachments
 
 
UBIP115 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
connection
Bolt On
Poles
1
Phase
1
interrupt rating
10000
Voltage Rating
120
Material
DMC
actuator
Handle
Dimensions and Weight
Width
4
Height
6
Length
1.5
Descriptions
Description
CIRCUIT BREAKER TYPE UBIP. 1-POLE 15A
Product Type
Pushmatic Replacement 1P 15A CB
extra long description
CON UBIP115 PUSHMATIC REPLACEMENT 1
Short Description
UBI P BOLT ON 1P 15A
Long Description
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 1-pole, 15A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIP115
GTIN
00094925031003
UPC
094925031003
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIP TYPE P REPLACEMENT
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Pushmatic
Application
Bolt-On for use in Pushmatic and Bulldog Load Centers
environmental conditions
Determined by panel for product
standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat