T5600USA - Electrical Tester, Flat

Fluke

  • $215.49 (Each)
  • $215.49 (Each)

  • $4,309.80 (Per 20)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
T5600USA
Manufacturer
Fluke
Manufacturer's Part Number
T5-600-USA
Description
Electrical Tester, Flat
Voltage, 100 A, 600 V, ±(1.5% +2) - Ac Voltage;±(1% +1) - DC Voltage;±(3% +3) - Ac Current;±(1% +2) - Resistance Accuracy, Led Display, 50 HZ;60 HZ, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 MM Height, 203 MM Length, 51 MM Width, 300 G
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969053129 / 00095969053129
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.49 (Each)
Standard Packaging
$4,309.80 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
T5600USA - Small Image
 
T5600USA - Large Image
 
T5600USA - Large Image
Attachments
 
 
T5600USA - Specification Sheet
Brochures
 
 
T5600USA - Brochure
Other Links
 
 
T5600USA - Other
 
T5600USA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
amperage rating
100
Voltage Rating
600
Dimensions and Weight
Height
30.5 mm
Length
203 mm
Width
51 mm
Descriptions
Description
ELECTRICAL TESTER, FLAT
Product Type
Voltage, Continuity and Current Tester
Long Description
Voltage, 100 A, 600 V, ±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance Accuracy, LED Display, 50 Hz;60 Hz, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 mm Height, 203 mm Length, 51 mm Width, 300 g
Features
The T5-600 Voltage Continuity and Current Tester is a versatile troubleshooting tool for up to 600 V environments. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw(TM) current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach(TM) test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips an
Short Description
Voltage, Continuity and Current Tester, 100 A, LED Display, 600V
extra long description
FLK T5-600-USA ELECTRICAL TSTR FLAT
Additional Information
Accuracy
±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance
Battery Chemistry Type
Zinc Chloride
Power Source
Battery
Number of Batteries
2
Battery Included
Yes
Indication Type
Visual
for use with
Clip;Speciality Probe
includes
Instruction Manual;4 Millimeter Detachable Probes;TP1 Test Probes;Continuity Beeper;Low Battery Indicator;Flexible Lead
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Display Type
LED
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
T5-600-USA
GTIN
00095969053129
UPC
095969053129
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
300 g
Weight per each
0.4
Carton
1
Package
20
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available
Galveston
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of T5600USA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of T5600USA.

Electrical Tester With Openjaw™ Current, 600 V and 4 MM Detachable Probes. The F...
  • Our Part #: T5600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T5-600-USA
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($215.49) ·
T5600 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$215.49

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to T5600USA, though they may not be 100% alike.

Ideal, Voltage/Continuity Tester, Vol-Con, Solenoid, Voltage Rating: 5V to 600V ...
  • Our Part #: 61076
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-076
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($134.83) ·
61076 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$134.83

Each

QTY:
Each
Add
Ideal 200A Ac TRMS Split Jaw Meter
  • Our Part #: 61405
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-405
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.43) ·
61405 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat