T5600 - Electrical Tester, Flat

Fluke

  • $194.45 (Each)
  • $194.45 (Each)
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
T5600
Manufacturer
Fluke
Manufacturer's Part Number
T5-600-USA
Description
Electrical Tester, Flat
Electrical Tester With Openjaw™ Current, 600 V and 4 MM Detachable Probes. The Fluke T5 Electrical Testers Let You Check Voltage, Continuity and Current With One Compact Tool. With The T5, All You Have to Do Is Select Volts, Ohms, or Current and The Tester Does The Rest. Openjaw™ Current Lets You Check Current Up to 100A - Without Breaking The Circuit. Its Tough Test Leads Stow Neatly In The Back Of The Tester, Making It Easy to Tote The T5 In Your Tool Pouch. Detachable Slimreach™ Test Probes Are Customiz
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969053129 / 00095969053129
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.45 (Each)
Resources
Images
 
 
T5600 - Small Image
 
T5600 - Large Image
Attachments
 
 
T5600 - Specification Sheet
Brochures
 
 
T5600 - Brochure
Other Links
 
 
T5600 - Other
 
T5600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
600
Descriptions
Product Type
Electrical TSTR Flat, 600V
Description
ELECTRICAL TESTER, FLAT
extra long description
FLK T5-600-USA ELECTRICAL TSTR FLAT
Long Description
Electrical tester with OpenJaw™ Current, 600 V and 4 mm detachable probes. The Fluke T5 Electrical Testers let you check voltage, continuity and current with one compact tool. With the T5, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw™ current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 in your tool pouch. Detachable SlimReach™ test probes are customiz
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
T5-600-USA
GTIN
00095969053129
UPC
095969053129
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T5600.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of T5600.

Voltage, 100 A, 600 V, ±(1.5% +2) - Ac Voltage;±(1% +1) - DC Voltage;±(3% +3) - ...
  • Our Part #: T5600USA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T5-600-USA
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($194.45) ·
T5600USA - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$194.45

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to T5600, though they may not be 100% alike.

Ideal, Voltage/Continuity Tester, Vol-Con, Solenoid, Voltage Rating: 5V to 600V ...
  • Our Part #: 61076
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-076
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.60) ·
61076 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.60

Each

QTY:
Each
Add
Ideal 200A Ac TRMS Split Jaw Meter
  • Our Part #: 61405
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-405
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.43) ·
61405 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat