LVD1A - Volt Light Eu Rohs

Fluke

  • $55.98 (Each)
  • $55.98 (Each)

  • $671.76 (Per 12)
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
LVD1A
Manufacturer
Fluke
Manufacturer's Part Number
LVD1A
Description
Volt Light Eu Rohs
LVD1 Is A Non-Contact Ac Voltage Detector and Led Flashlight Combined In One Convenient, Compact Design. With Exclusive Dual-Sensitivity - The Voltage Detector Glows Blue When It'S Near Ac Voltage, and Glows Red When It'S At The Source. Detects Voltages From 40 V Ac to 300 V Ac. Voltage Detector Glows Blue 50 HZ - 60 HZ or 2.5 - 38 CM (1 - 5 In) Away From Source. Operating Temperature 0°C to 50°C. Ultra-Bright White Led With 100, 000 Hour Bulb Life. AAA Battery Included.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
095969773188 / 00095969773188
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.98 (Each)
Carton
$671.76 (Per 12)
Resources
Images
 
 
LVD1A - Large Image
 
LVD1A - Large Image
 
LVD1A - Small Image
Attachments
 
 
LVD1A - Specification Sheet
Other Links
 
 
LVD1A - Other
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
VOLT LIGHT EU ROHS
Product Type
Volt Light, 300V, Includes Clip
extra long description
FLK LVD1A VOLT LIGHT, 300V, INCLUDE
Long Description
LVD1 is a Non-contact AC voltage detector and LED flashlight combined in one convenient, compact design. With exclusive dual-sensitivity - The voltage detector glows blue when it's near AC voltage, and glows red when it's at the source. Detects voltages from 40 V AC to 300 V AC. Voltage detector glows blue 50 Hz - 60 Hz or 2.5 - 38 cm (1 - 5 in) away from source. Operating temperature 0°C to 50°C. Ultra-bright white LED with 100,000 hour bulb life. AAA battery included.
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
LVD1A
GTIN
00095969773188
UPC
095969773188
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LVD1A.
Jump To:

Similar Items

Similar items are close alternatives to LVD1A, though they may not be 100% alike.

Non-Contact Electrical Voltage Tester, 90 to 600 V Ac, Led Display, 50 to 60 HZ,...
  • Our Part #: LVD2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LVD2
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 12 ($733.68) ·
LVD2 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$61.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat