C25 - Soft Case For Fluke 25/27/8025a

Fluke

  • $70.35 (Each)
  • $70.35 (Each)

  • $351.75 (Per 5)

In-Stock: 8 available locally (Odessa, TX) (change location)
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
C25
Manufacturer
Fluke
Manufacturer's Part Number
C25
Description
Soft Case For Fluke 25/27/8025a
Large Soft Case, Die-Cast Copper-Free Aluminum (Body);Natural Neoprene (Gasket);Stainless Steel (Screw) Material, 8.6 In Height, 5 In Length, 64 MM Width, 0.5 LB, 1 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24121502 - Packaging pouches or bags
UPC/GTIN
095969006378 / 00095969006378
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.35 (Each)
Standard Packaging
$351.75 (Per 5)
Stock Availability
Odessa
8 (Check another store)
All Stores
31
Resources
Images
 
 
C25 - Large Image
 
C25 - Small Image
 
C25 - Large Image
Attachments
 
 
C25 - Specification Sheet
Other Links
 
 
C25 - Other
 
C25 - Other
 
C25 - Other
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
Die-Cast Copper-Free Aluminum (Body);Natural Neoprene (Gasket);Stainless Steel (Screw)
Material, Color, and Finish
Color
BLACK/YELLOW
Dimensions and Weight
Height
218 mm;8.6 in
Length
128 mm;5 in
Width
64 mm;2.52
Descriptions
Product Type
Large Soft Case
Long Description
Large Soft Case, Die-Cast Copper-Free Aluminum (Body);Natural Neoprene (Gasket);Stainless Steel (Screw) Material, 8.6 in Height, 5 in Length, 64 mm Width, 0.5 lb, 1 yr Warranty
Features
Give your Fluke tools the protection they deserve. You bought the best, why not protect them with Fluke cases. The C25 carrying case is a durable, zippered carrying case with padding and inside pocket, and high quality polyester exterior. It includes a convenient hand strap and carries most of Fluke’s popular digital multimeters. Our most popular case sold to date! Now available in standard and camouflage designs.
Short Description
Large Soft Case, Hand Strap Included, 5 in;128 mm L
extra long description
FLK C25 SOFT CASE FOR FLUKE-25/27/8
Description
SOFT CASE FOR FLUKE 25/27/8025A
Additional Information
includes
Hand Strap
Standards Met
UL Listed;cUL Listed
Warranty
1 yr
package quantity
1 ct
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
C25
GTIN
00095969006378
UPC
095969006378
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Odessa Area

Location Stock Available
Odessa
8 View Store

A-L

Location Stock Available
Kerrville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat