AC285 - Suregrip Large Alligator Clip

Fluke

  • $52.59 (Each)
  • $52.59 (Each)

  • $315.54 (Per 6)
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
AC285
Manufacturer
Fluke
Manufacturer's Part Number
AC285
Description
Suregrip Large Alligator Clip
Suregrip™ Accessories Are Designed to Improve Steadiness In Slippery Hands. Rubber Overmolded Surfaces and Finger-Hugging Curves Give The User A Comfortable, Reliable Grip On The Accessory So They Can Focus On Making An Accurate Measurement. One Pair (Red, Black) Of Large Alligator Clips With Nickel Plated Jaws. Multi-Purpose Tooth Pattern Grips Anything From Fine Guage Wire to A 20 MM Bolt. Recommended For Use With TL222 and TL224 Test Leads. Cat Iv 600V, Cat Iii 1000 V, 10 A Rating, Ul Listed
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
095969103428 / 00095969103428
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.59 (Each)
Standard Packaging
$315.54 (Per 6)
Resources
Other Links
 
 
AC285 - Other
Images
 
 
AC285 - Small Image
 
AC285 - Large Image
Attachments
 
 
AC285 - Specification Sheet
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
SUREGRIP LARGE ALLIGATOR CLIP
Product Type
Suregrip Lge Alligator Clip
extra long description
FLK AC285 SUREGRIP LGE ALLIGATOR CL
Long Description
SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement. One pair (red, black) of large alligator clips with nickel plated jaws. Multi-purpose tooth pattern grips anything from fine guage wire to a 20 mm bolt. Recommended for use with TL222 and TL224 test leads. CAT IV 600V, CAT III 1000 V, 10 A rating, UL Listed
Manufacturer Information
Manufacturers Part Number
AC285
Brand
FLUKE
GTIN
00095969103428
UPC
095969103428
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.36
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat