789 - Processmeter

Fluke

  • $1783.65 (Each)
  • $1,783.65 (Each)

Available from manufacturer.
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
789
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-789
Description
Processmeter
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969112192 / 00095969112192
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,783.65 (Each)
Stock Availability
Rockwall
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
789 - Small Image
 
789 - Large Image
 
789 - Large Image
 
789 - Large Image
Specifications Sheets
 
 
789 - Specification Sheet
Other Links
 
 
789 - Other
Attachments
 
 
789 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
1
Voltage Rating
1,414k//1,000 VAC/VDC
Dimensions and Weight
Height
8 in;203 mm
Length
3.94 in;100 mm
Width
1.97 in;50 mm
Descriptions
Description
PROCESSMETER
Extra Long Description
FLK FLUKE-789 PROCESSM, 1200 OHMS
Features
The Fluke 787 ProcessMeter was the first tool to combine a loop calibrator with a DMM to give process technicians double the power in one tool. Now it’s even better—the ultimate loop calibration multimeter—the Fluke 789 ProcessMeter.
Long Description
Process Meter, LCD Display, AA Alkaline Battery, 140 h Battery Life, 3.94 in Length, 1.97 in Width, 8 in Height, 19.999 KHz, 1.3 lb
Product Type
Process Meter
Short Description
Process Meter, LCD, 400.0 mV;4.000 V;40.00 V;400.0 V;1000 V, AA Alkaline
Special Features
Frequency Measurement to 20 KHz;Diode Test and Continuity Beeper
Additional Information
Battery Life
140 h
Battery Type
AA Alkaline
Current Accuracy
±0.05% +2 (A DC);±0.2% +2 (A DC);±1% +2 (A AC)
Current Measurement
30.000 mA (DC);1.000 A (0.440 A continuous)
Current Measurement Resolutio
1 A
Display Type
LCD
Function Measured
V dc;V ac (True-RMS);mA dc;A dc;A ac;Resistance;Frequency (0.5 Hz to 20 kHz);Diode Test;Continuity
Made In USA
yes
Multimeter Type
Digital
Resistance
40 M
Resistance Measurement Accura
±0.2 % +1
Resistance Measurement Resolu
400.0 ;4.000 k;40.00 k;400.0 k;4.0 M;40 M
Safety Category Level
CAT III
Voltage Accuracy
±0.1% +1 (V DC);±0.7% +2 (V AC)
Voltage Measurement
400.0 mV;4.000 V;40.00 V;400.0 V;1000 V
Voltage Measurement Resolutio
400.0 mV;4.000 V;40.00 V;400.0 V;1000 V
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE789
GTIN
00095969112192
UPC
095969112192
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
600 g;1.3 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Enclosure
Hard plastic
Frequency Rating
19.999 KHz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area