376FC - 1000A Ac/DC TRMS Wireless Clamp W/ Iflex

Fluke

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 8 available at other locations ( find a store with stock)
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
376FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-376 FC
Description
1000A Ac/DC TRMS Wireless Clamp W/ Iflex
Clamp Meter, 2% ±5 Digits (10 HZ to 100 HZ);2.5% ±5 Digits (100-500 HZ) Accuracy, 20 to 500 HZ, 999.9 A (Jaw);2500 A (Probe), 1000 V Ac, Battery Powered, 45 MM Height, 249 MM Length, 85 MM Width, 395 G, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969798396 / 00095969798396
Weight per unit
2.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
0
All Stores
8
Resources
Images
 
 
376FC - Small Image
 
376FC - Small Image
 
376FC - Large Image
 
376FC - Large Image
 
376FC - Large Image
Attachments
 
 
376FC - Specification Sheet
Other Links
 
 
376FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V ac
Dimensions and Weight
Height
45 mm
Length
249 mm
Width
85 mm
Descriptions
Description
1000A AC/DC TRMS WIRELESS CLAMP W/ IFLEX
Extra Long Description
FLK FLUKE-376-FC CLP M, 999.9A, W/I
Features
The new Fluke 370 FC Series (376 FC,375 FC and 374 FC) offers advanced troubleshooting performance.The iFlex(R) flexiIble current probe allows easy connections to wires in tight spaces.In addition,all three clamps are now part of the Fluke Connect(R) family of wireless test tools.
Long Description
Clamp Meter, 2% ±5 Digits (10 Hz to 100 Hz);2.5% ±5 Digits (100-500 Hz) Accuracy, 20 to 500 Hz, 999.9 A (Jaw);2500 A (Probe), 1000 V ac, Battery Powered, 45 mm Height, 249 mm Length, 85 mm Width, 395 g, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 yr Warranty
Product Type
Clamp Meter
Short Description
Clamp Meter, 1000 VAC, 999.9 A (Jaw);2500 A (Probe)
Additional Information
Ac Current
999.9 A (Jaw);2500 A (Probe)
Accuracy
2% ±5 Digits (10 Hz to 100 Hz);2.5% ±5 Digits (100-500 Hz)
For Use With
Smartphone
Includes
TPAK Magnetic Hanging Strap;iFlex Flexible Current Probe
Ip Rating
IP30
Maximum Operating Temperature
+50 °C
Minimum Operating Temperature
-10 °C
Package Quantity
1 ct
Power Source
Battery
Standards Met
CSA Certified (Canada and US);CE Certified
Warranty
3 yr
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-376 FC
GTIN
00095969798396
UPC
095969798396
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
395 g
Weight per each
2.48
Carton
10
Uses, Certifications, and Standards
Frequency Rating
20 to 500 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat