375FC - 600A Ac/DC TRMS Wireless Clamp

Fluke

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Available from manufacturer.
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
375FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-375 FC
Description
600A Ac/DC TRMS Wireless Clamp
The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969798464 / 00095969798464
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Gonzales
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
375FC - Small Image
 
375FC - Large Image
 
375FC - Large Image
Attachments
 
 
375FC - Specification Sheet
Other Links
 
 
375FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
CAT IV 600 V / CAT III 1000 V safety rating
Descriptions
Description
600A AC/DC TRMS WIRELESS CLAMP
Extra Long Description
FLK FLUKE-375-FC CLP M, 600A, 60K O
Long Description
The Fluke 370 FC Series offers advanced troubleshooting performance. The iFlex flexible current probe allows for easy measurement around wires in tight spaces. In addition, all three clamps are now part of the Fluke Connect family of wireless test tools. Clamp Meter with operating temperatur -10 Deg C to +50 Deg C, 60000 OHMS.
Product Type
CLP M, 600A, 60K Ohms
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-375 FC
GTIN
00095969798464
UPC
095969798464
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.94
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 375FC.
Jump To:

Similar Items

Similar items are close alternatives to 375FC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat