1ACA1II - Acv Detector 90-1000V

Fluke

  • $49.20 (Each)
  • $49.20 (Each)

  • $590.40 (Per 12)

In-Stock: 11 available at other locations ( find a store with stock)
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
1ACA1II
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-1AC-A1-II
Description
Acv Detector 90-1000V
Electrical Tester, 90 to 1000 V, Led Display, 45 to 405 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969290784 / 00095969290784
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.20 (Each)
Carton
$590.40 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
1ACA1II - Large Image
 
1ACA1II - Small Image
 
1ACA1II - Large Image
Other Links
 
 
1ACA1II - Other
Specifications Sheets
 
 
1ACA1II - Specification Sheet
Attachments
 
 
1ACA1II - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
90 to 1000 V
Descriptions
Description
ACV DETECTOR 90-1000V
Extra Long Description
FLK FLUKE-1AC-A1-II ACV DETECTOR 90
Features
The next generation VoltAlert(TM) AC non-contact voltage testers from Fluke are easy to use – just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home.
Long Description
Electrical Tester, 90 to 1000 V, LED Display, 45 to 405 Hz, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication
Product Type
Electrical Tester
Short Description
Electrical Tester, LED Display, Alkaline Battery
Additional Information
Battery Chemistry Type
Alkaline
Battery Included
Yes
Display Type
LED
Includes
(2) AAA Alkaline Battery
Indication Type
Audible/Visual
Number Of Batteries
2
Package Quantity
12 PK;1 CT
Power Source
Battery
Standards Met
CSA (Canada and US);CE Certified
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE1ACA1II
GTIN
00095969290784
UPC
095969290784
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.28
Carton
12
Uses, Certifications, and Standards
Application
Factory Floor;In the Shop;At Home
Enclosure
Hard plastic, pen shape
Frequency Rating
45 to 405 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
5 View Store

A-L

Location Stock Available
Duncan
5 View Store

M-Z

Location Stock Available
Sulphur
1 View Store
These alternate items can be purchased instead of 1ACA1II.
Jump To:

Similar Items

Similar items are close alternatives to 1ACA1II, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat