WRSGF20GY - Gfci WR ST Duplex 20A 125V Gy

Eaton

  • $25.74 (Each)
  • $25.74 (Each)

  • $257.38 (Per 10)

  • $2,573.85 (Per 100)
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
WRSGF20GY
Manufacturer
Eaton
Manufacturer's Part Number
WRSGF20GY
Description
Gfci WR ST Duplex 20A 125V Gy
Eaton Gfci Receptacle, Weather Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Gray, Brass, Receptacle, Weather Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664743108 / 00032664743108
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.74 (Each)
Carton
$25.74 (Each)
Standard Packaging
$257.38 (Per 10)
Resources
Images
 
 
WRSGF20GY - Small Image
 
WRSGF20GY - Large Image
 
WRSGF20GY - Large Image
 
WRSGF20GY - Large Image
 
WRSGF20GY - Large Image
 
WRSGF20GY - Video
Attachments
 
 
WRSGF20GY - Specification Sheet
Other Links
 
 
WRSGF20GY - Other
 
WRSGF20GY - Other
 
WRSGF20GY - Other
 
WRSGF20GY - Other
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
125V
amperage rating
20A
Descriptions
Product Type
Gfci WR ST Duplex 20A 125V Gy
Description
GFCI WR ST DUPLEX 20A 125V GY
extra long description
EWD WRSGF20GY GFCI WR ST Duplex 20A
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton GFCI receptacle,Weather resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Gray,Brass,Receptacle,Weather resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
20a GFCI
Additional Information
media
Yes
dimensions
1.9880 IN X 2.8780 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
WRSGF20GY
GTIN
00032664743108
UPC
032664743108
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Weather resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WRSGF20GY.
Jump To:

Similar Items

Similar items are close alternatives to WRSGF20GY, though they may not be 100% alike.

Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Gray, Slim Design
  • Our Part #: TWRGF20GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRGF20GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($272.10) ·
TWRGF20GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat