WR5462W - Recp WR Dup 20A 250V 2P3W STR Compact W

Eaton

  • $8.34 (Each)
  • $8.34 (Each)

  • $83.40 (Per 10)

  • $834.00 (Per 100)
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
WR5462W
Manufacturer
Eaton
Manufacturer's Part Number
WR5462W
Description
Recp WR Dup 20A 250V 2P3W STR Compact W
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Flush, 250V, Back and Side, White, Brass, Weather Resistant, High-Impact Nylon Face, Glass-Filled Nylon Base, 6-20R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664759062 / 00032664759062
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.34 (Each)
Carton
$83.40 (Per 10)
Standard Packaging
$834.00 (Per 100)
Resources
Images
 
 
WR5462W - Large Image
 
WR5462W - Large Image
 
WR5462W - Large Image
 
WR5462W - Large Image
 
WR5462W - Large Image
 
WR5462W - Large Image
 
WR5462W - Small Image
 
WR5462W - Video
Attachments
 
 
WR5462W - Specification Sheet
Brochures
 
 
WR5462W - Brochure
Other Links
 
 
WR5462W - Other
 
WR5462W - Other
 
WR5462W - Other
 
WR5462W - Other
 
WR5462W - Other
 
WR5462W - Other
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
Recp WR Dup 20A 250V 2P3W STR Compact W
Description
RECP WR DUP 20A 250V 2P3W STR COMPACT W
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,250V,Back and Side,White,Brass,Weather resistant,High-impact nylon face,Glass-filled nylon base,6-20R,Duplex,Screw,Nylon,Core pack
Special Features
Industrial grade
extra long description
EWD WR5462W Recp WR Dup 20A 250V 2P
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8800 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WR5462W
GTIN
00032664759062
UPC
032664759062
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Extra heavy-duty industrial specification grade
Packaging
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 498,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat