TWRSGF20W - Gfci TWR Self Test Duplex 20A 125V WH

Eaton

  • $27.21 (Each)
  • $27.21 (Each)

  • $136.05 (Per 5)

In-Stock: 1 available locally (San Antonio RDC, TX) (change location)
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
TWRSGF20W
Manufacturer
Eaton
Manufacturer's Part Number
TWRSGF20W
Description
Gfci TWR Self Test Duplex 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664743030 / 00032664743030
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.21 (Each)
Standard Packaging
$136.05 (Per 5)
Stock Availability
San Antonio RDC
1 (Check another store)
All Stores
143
Resources
Images
 
 
TWRSGF20W - Small Image
 
TWRSGF20W - Large Image
 
TWRSGF20W - Large Image
 
TWRSGF20W - Large Image
 
TWRSGF20W - Large Image
 
TWRSGF20W - Large Image
 
TWRSGF20W - Large Image
 
TWRSGF20W - Video
Attachments
 
 
TWRSGF20W - Specification Sheet
Other Links
 
 
TWRSGF20W - Other
 
TWRSGF20W - Other
 
TWRSGF20W - Other
 
TWRSGF20W - Other
 
TWRSGF20W - Other
 
TWRSGF20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Number of Wires
3
Material, Color, and Finish
Color
White
Descriptions
Product Type
Self-Test Duplex Receptacle
Self Test Duplex Receptacle
Description
GFCI TWR SELF TEST DUPLEX 20A 125V WH
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.41 lb
Short Description
20 A, 125 V, Self Test Duplex Receptacle, White, GFCI, TWR
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD TWRSGF20W GFCI TWR Self Test Du
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
Receptacle Type
Self Test Duplex
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant;Weather Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TWRSGF20W
GTIN
00032664743030
UPC
032664743030
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Packaging
Weight
0.41 lb
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
Nema 5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TWRSGF20W.
Jump To:

Similar Items

Similar items are close alternatives to TWRSGF20W, though they may not be 100% alike.

Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, White, Slim Desig...
  • Our Part #: TWRGF20W
  • San Antonio RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TWRGF20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($295.80) · 60 ($1,774.80) ·
TWRGF20W - Eaton Wiring Devices

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$29.58

Each

QTY:
Each
Add
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097TRWRW
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097TRWRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($345.50) ·
2097TRWRW - Pass & Seymour/Legrand

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat