TWRGF15V - TWR ST Gfci 15A 125V Iv

Eaton

  • $27.10 (Each)
  • $27.10 (Each)

  • $271.00 (Per 10)

In-Stock: 30 available locally (Denver, CO) ( change location)
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
TWRGF15V
Manufacturer
Eaton
Manufacturer's Part Number
TWRGF15V
Description
TWR ST Gfci 15A 125V Iv
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 15A, 125V, Ivory, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664013324 / 00032664013324
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.10 (Each)
Standard Packaging
$271.00 (Per 10)
Stock Availability
Denver
30 (Check another store)
All Stores
387
Resources
Images
 
 
TWRGF15V - Small Image
 
TWRGF15V - Large Image
 
TWRGF15V - Large Image
 
TWRGF15V - Large Image
 
TWRGF15V - Large Image
 
TWRGF15V - Large Image
 
TWRGF15V - Large Image
 
TWRGF15V - Video
360 Images
 
 
TWRGF15V - 360 Image
Attachments
 
 
TWRGF15V - Specification Sheet
Other Links
 
 
TWRGF15V - Other
 
TWRGF15V - Other
 
TWRGF15V - Other
 
TWRGF15V - Other
 
TWRGF15V - Other
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
Etn TWR ST Gfci 15A 125V Iv
extra long description
EWD TWRGF15V ETN TWR ST GFCI 15A 12
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
TWR ST GFCI 15A 125V IV
Long Description
Eaton tamper and weather-resistant, self-test GFCI, 15A, 125V, Ivory, Slim design
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TWRGF15V
Brand
Eaton
GTIN
00032664013324
UPC
032664013324
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.9
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TWRGF15V.
Jump To:

Similar Items

Similar items are close alternatives to TWRGF15V, though they may not be 100% alike.

Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired ...
  • MFR Part #: TWRSGF15V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TWRSGF15V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat