TRVGF20VC - 20A A TR GFI Iv

Eaton

  • $11.54 (Each)
  • $11.54 (Each)
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
TRVGF20VC
Manufacturer
Eaton
Manufacturer's Part Number
TRVGF20V-SP
Description
20A A TR GFI Iv
Gfci TR Deco Duplex 20A 125V Iv
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664668814 / 00032664668814
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.54 (Each)
Resources
Images
 
 
TRVGF20VC - Small Image
 
TRVGF20VC - Large Image
Brochures
 
 
TRVGF20VC - Brochure
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
125 A
connection
4714 Lm
Poles
2 Pole/ 3 Wire
amperage rating
20 A
Material
Nylon Top Housing, PVC Bottom Housing
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci TR Deco Duplex 20A 125V Iv
Description
20A A TR GFI IV
Long Description
GFCI TR Deco Duplex 20A 125V IV
Special Features
Specification Grade, Tamper Resistant, Wiring Type Back and Side Wire
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRVGF20V-SP
sub brand
Arrow Hart
GTIN
00032664668814
UPC
032664668814
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Duplex, GFCI, Straight Blade
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Enclosure
Tamper Resistant NEC Requirements
Application
Specific Grade
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat