TRBR20LABXSP - Recp TR Duplex 20A 125V 2P3W STR B&S La

Eaton

  • $7.57 (Each)
  • $7.57 (Each)

  • $196.82 (Per 26)
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
TRBR20LABXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR20LABXSP
Description
Recp TR Duplex 20A 125V 2P3W STR B&S La
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Light Almond, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668722 / 00032664668722
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.57 (Each)
Standard Packaging
$196.82 (Per 26)
Resources
Images
 
 
TRBR20LABXSP - Small Image
 
TRBR20LABXSP - Large Image
 
TRBR20LABXSP - Large Image
 
TRBR20LABXSP - Large Image
 
TRBR20LABXSP - Video
Attachments
 
 
TRBR20LABXSP - Specification Sheet
Brochures
 
 
TRBR20LABXSP - Brochure
Other Links
 
 
TRBR20LABXSP - Other
 
TRBR20LABXSP - Other
 
TRBR20LABXSP - Other
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
EWD TRBR20LABXSP Recp TR Duplex 20A
Description
RECP TR DUPLEX 20A 125V 2P3W STR B&S LA
Product Type
Recp TR Duplex 20A 125V 2P3W STR B&S La
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Light almond, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, PVC, ED Box
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
TRBR20LABXSP
Brand
COOPER WIRING DEVICES
GTIN
00032664668722
UPC
032664668722
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.212
Carton
1
Package
26
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRBR20LABXSP.
Jump To:

Similar Items

Similar items are close alternatives to TRBR20LABXSP, though they may not be 100% alike.

Tamper-Resistant Commercial Grade Receptacle, 20A, 125V. Available In 6 Colors. ...
  • Our Part #: TR20LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR20-LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($62.60) · 100 ($626.00) ·
TR20LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRBR20LABXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS20LATR Bryant Electric 00781786410732
TRBR20LA Eaton Wiring Devices 00032664668722
BR20LATR Hubbell Wiring Device-Kellems 00783585144177
TBR20-T Leviton 00078477433195
TR20LA Legrand Pass & Seymour 00785007241617

* All prices subject to change.

Begin Live Chat