TRBR20BKBXSP - Recp TR Duplex 20A 125V 2P3W STR B&S BK

Eaton

  • $8.08 (Each)
  • $8.08 (Each)

  • $210.08 (Per 26)

In-Stock: 18 available locally (Sherman, TX) (change location)
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
TRBR20BKBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR20BKBXSP
Description
Recp TR Duplex 20A 125V 2P3W STR B&S BK
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Black, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668708 / 00032664668708
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.08 (Each)
Standard Packaging
$210.08 (Per 26)
Stock Availability
Sherman
18 (Check another store)
DFW RDC
0
All Stores
103
Resources
Images
 
 
TRBR20BKBXSP - Small Image
 
TRBR20BKBXSP - Large Image
 
TRBR20BKBXSP - Large Image
 
TRBR20BKBXSP - Large Image
 
TRBR20BKBXSP - Video
Attachments
 
 
TRBR20BKBXSP - Specification Sheet
Brochures
 
 
TRBR20BKBXSP - Brochure
Other Links
 
 
TRBR20BKBXSP - Other
 
TRBR20BKBXSP - Other
 
TRBR20BKBXSP - Other
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
RECP TR DUPLEX 20A 125V 2P3W STR B&S BK
extra long description
EWD TRBR20BKBXSP Recp TR Duplex 20A
Product Type
Recp TR Duplex 20A 125V 2P3W STR B&S BK
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Black, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, PVC, ED Box
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TRBR20BKBXSP
Brand
COOPER WIRING DEVICES
GTIN
00032664668708
UPC
032664668708
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight per each
0.212
Carton
1
Package
26
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 103

Location search:
These alternate items can be purchased instead of TRBR20BKBXSP.
Jump To:

Cross Referenced

These items are similar to TRBR20BKBXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS20BLKTR Bryant Electric 00781786410695
TRBR20BK Eaton Wiring Devices 00032664668708
BR20BLKTR Hubbell Wiring Device-Kellems 00783585144139
TBR20-E Leviton 00078477433188

* All prices subject to change.

Begin Live Chat