TRBR15WBXSP - Recp 15A 125V Comm Duplex TR WH

Eaton

  • $7.27 (Each)
  • $7.27 (Each)

  • $189.02 (Per 26)
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
TRBR15WBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR15W-BXSP
Description
Recp 15A 125V Comm Duplex TR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, White, Tamper Resistant, 6.0 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668678 / 00032664668678
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.27 (Each)
Standard Packaging
$189.02 (Per 26)
Stock Availability
Local Store
Find nearby stock
All Stores
804
Resources
Images
 
 
TRBR15WBXSP - Small Image
 
TRBR15WBXSP - Large Image
 
TRBR15WBXSP - Large Image
 
TRBR15WBXSP - Video
Other Links
 
 
TRBR15WBXSP - Other
Brochures
 
 
TRBR15WBXSP - Brochure
Attachments
 
 
TRBR15WBXSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TRBR15WBXSP.
Jump To:

Cross Referenced

These items are similar to TRBR15WBXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS15WTR Bryant Electric 00781786410657
TRBR15W Eaton Wiring Devices 00032664668678
BR15WHITR Hubbell Wiring Device-Kellems 00783585144092
TBR15-W Leviton 00078477381786
TRBR15V Eaton Wiring Devices 00032664668661
BR15ITR Hubbell Wiring Device-Kellems 00783585144085
RR15SWTR Hubbell Wiring Device-Kellems 00883778301544
T5320-W Leviton 00078477381618
3232TRSW Legrand Pass & Seymour 00785007240016
TR15I Legrand Pass & Seymour 00785007241648
TR15W Legrand Pass & Seymour 00785007241594

* All prices subject to change.

Begin Live Chat