TRBR15BBXSP - Recp TR Duplex 15A 125V 2P3W STR B&S BR

Eaton

  • $5.54 (Each)
  • $5.54 (Each)

  • $144.04 (Per 26)
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
TRBR15BBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR15B-BXSP
Description
Recp TR Duplex 15A 125V 2P3W STR B&S BR
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Brown, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750106 / 00032664750106
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Standard Packaging
$144.04 (Per 26)
Resources
Images
 
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Small Image
 
TRBR15BBXSP - Large Image
 
TRBR15BBXSP - Video
Other Links
 
 
TRBR15BBXSP - Other
 
TRBR15BBXSP - Other
 
TRBR15BBXSP - Other
 
TRBR15BBXSP - Other
Brochures
 
 
TRBR15BBXSP - Brochure
Attachments
 
 
TRBR15BBXSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD TRBR15B-BXSP Recp TR Duplex 15A
Description
RECP TR DUPLEX 15A 125V 2P3W STR B&S BR
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Brown, Tamper Resistant
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
15 A, 125 V, Duplex Receptacle, Brown, TR Comm
Special Features
Wiring Type Back and Side Wire
Additional Information
Mounting Type
Flush Mount
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Resistance Properties
Tamper Resistant
package quantity
1 CT;26 PK
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified
Made in USA
yes
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRBR15B-BXSP
GTIN
00032664750106
UPC
032664750106
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.212
Carton
1
Package
26
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-15R
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat