TRAFGF15V - Af/GF TR Duplex 15A 125V Iv

Eaton

  • $42.58 (Each)
  • $42.58 (Each)

  • $425.75 (Per 10)

  • $1,703.01 (Per 40)

  • $4,257.53 (Per 100)
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
TRAFGF15V
Manufacturer
Eaton
Manufacturer's Part Number
TRAFGF15V
Description
Af/GF TR Duplex 15A 125V Iv
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Ivory, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664747595 / 00032664747595
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.58 (Each)
Carton
$425.75 (Per 10)
Standard Packaging
$1,703.01 (Per 40)
Resources
Images
 
 
TRAFGF15V - Small Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Video
Attachments
 
 
TRAFGF15V - Specification Sheet
Brochures
 
 
TRAFGF15V - Brochure
Other Links
 
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
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
125V
amperage rating
15A
Descriptions
Product Type
Af/GF TR Duplex 15A 125V Iv
Description
AF/GF TR DUPLEX 15A 125V IV
extra long description
EWD TRAFGF15V AF/GF TR Duplex 15A 1
Long Description
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Ivory,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Special Features
15A AFCI
Features
Eaton’s Slim Dual Function Arc Fault/Ground Fault (AF/GF) receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers the slimmest in-box depths on the market that allows for easy installation, crisp design that is visually appealing and intuitive, and compliance with the latest UL and NEC safety standards. Eaton’s AF/GF receptacles are a great alternative to AF/GF breakers where local reset is desired.
Additional Information
dimensions
2.8150 IN X 2.0100 IN X 4.6250 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRAFGF15V
GTIN
00032664747595
UPC
032664747595
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFGF receptacle
Packaging
Weight per each
0.401
Carton
10
Package
40
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat