TRAFGF15LA - Af/GF TR Duplex 15A 125V La

Eaton

  • $42.58 (Each)
  • $42.58 (Each)

  • $425.75 (Per 10)

  • $1,703.01 (Per 40)

  • $4,257.53 (Per 100)
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
TRAFGF15LA
Manufacturer
Eaton
Manufacturer's Part Number
TRAFGF15LA
Description
Af/GF TR Duplex 15A 125V La
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Light Almond, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664747588 / 00032664747588
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.58 (Each)
Carton
$425.75 (Per 10)
Standard Packaging
$1,703.01 (Per 40)
Resources
Images
 
 
TRAFGF15LA - Small Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Video
Attachments
 
 
TRAFGF15LA - Specification Sheet
Brochures
 
 
TRAFGF15LA - Brochure
Other Links
 
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
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
125V
amperage rating
15A
Descriptions
Product Type
Af/GF TR Duplex 15A 125V La
Description
AF/GF TR DUPLEX 15A 125V LA
extra long description
EWD TRAFGF15LA AF/GF TR Duplex 15A
Long Description
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Light almond,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Special Features
15A AFCI
Features
Eaton’s Slim Dual Function Arc Fault/Ground Fault (AF/GF) receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers the slimmest in-box depths on the market that allows for easy installation, crisp design that is visually appealing and intuitive, and compliance with the latest UL and NEC safety standards. Eaton’s AF/GF receptacles are a great alternative to AF/GF breakers where local reset is desired.
Additional Information
dimensions
2.8150 IN X 2.0100 IN X 4.6250 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRAFGF15LA
GTIN
00032664747588
UPC
032664747588
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFGF receptacle
Packaging
Weight per each
0.401
Carton
10
Package
40
Uses, Certifications, and Standards
standard
NOM,cULus Listed,UL Listed,CSA Certified
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat