TRAFCI15W - Afci TR Duplex 15A 125V WH

Eaton

  • $42.84 (Each)
  • $42.84 (Each)

  • $428.40 (Per 10)

  • $1,713.60 (Per 40)

In-Stock: 5 available locally (South Austin, TX) ( change location)
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
TRAFCI15W
Manufacturer
Eaton
Manufacturer's Part Number
TRAFCI15W
Description
Afci TR Duplex 15A 125V WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Grounding Connection, Screw Mount, 1.30 In Length, 1.26 In Width, 3.28 In Height, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant, 0.3700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739460 / 00032664739460
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.84 (Each)
Carton
$428.40 (Per 10)
Standard Packaging
$1,713.60 (Per 40)
Stock Availability
South Austin
5 (Check another store)
Austin RDC
11
All Stores
464
Resources
Images
 
 
TRAFCI15W - Small Image
 
TRAFCI15W - Large Image
 
TRAFCI15W - Large Image
 
TRAFCI15W - Large Image
 
TRAFCI15W - Large Image
 
TRAFCI15W - Large Image
 
TRAFCI15W - Large Image
 
TRAFCI15W - Large Image
 
TRAFCI15W - Video
Attachments
 
 
TRAFCI15W - Specification Sheet
Brochures
 
 
TRAFCI15W - Brochure
Other Links
 
 
TRAFCI15W - Other
 
TRAFCI15W - Other
 
TRAFCI15W - Other
 
TRAFCI15W - Other
 
TRAFCI15W - Other
 
TRAFCI15W - Other
 
TRAFCI15W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Nylon (Top Housing);PVC (Bottom Housing)
amperage rating
15A
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
1.26 in
Height
3.28 in
Descriptions
Product Type
Duplex Receptacle
Description
AFCI TR DUPLEX 15A 125V WH
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Grounding Connection, Screw Mount, 1.30 in Length, 1.26 in Width, 3.28 in Height, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant, 0.3700 lb
Features
Arc Fault technology saves lives and has been an industry standard in new construction for over 15 years. Today’s arc fault technology has been proven through arc fault breakers and has gone through several iterations to reduce unwanted tripping due to interference from devices or appliances. Arc fault circuit interrupters have been established as a stable technology which can be used in conjunction with various loads through the home in both AFCI breakers and AFCI receptacles.
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, WR
Special Features
1/2 in Size A;1/2 in Size B;Cast Process;AFCI Lock Out Receptacle
extra long description
EWD TRAFCI15W AFCI TR Duplex 15A 12
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Grounding
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;UL 1699A;UL 498;2014 NEC(R) Article 406.12;cULus to CEC part II and CSA C22.2 No. 0 and C22.2, No.42
dimensions
2.0000 IN X 4.8130 IN X 4.6250 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRAFCI15W
GTIN
00032664739460
UPC
032664739460
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFCI receptacle
Packaging
Weight
0.3700 lb
Weight per each
0.001
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial;Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
cULus Listed
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TRAFCI15W.
Jump To:

Similar Items

Similar items are close alternatives to TRAFCI15W, though they may not be 100% alike.

Slim Afci Recep 15A 125V BW/SW WH TR
  • MFR Part #: TRAF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($355.50) ·
TRAF15W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$35.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat