TR7745WB0X - 15A 125V WH 2PORT TR Usb Duplex Recp

Eaton

  • $31.49 (Each)
  • $31.49 (Each)

  • $314.90 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7745WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7745W-BOX
Description
15A 125V WH 2PORT TR Usb Duplex Recp
Combo 2 Port Usb Duplex Recp 15A 125V WH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664731556 / 00032664731556
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.49 (Each)
Carton
$31.49 (Each)
Standard Packaging
$314.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
TR7745WB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15 A
Connection
4714 Lm
Insulation
PC
Material
PC
Number Of Wires
3 in
Poles
2 A
Voltage Rating
125 A
Wire Size
14 To 12 AWG
Material, Color, and Finish
Color
WHITE GLOSS
Descriptions
Description
15A 125V WH 2PORT TR USB DUPLEX RECP
Long Description
COMBO 2 PORT USB DUPLEX RECP 15A 125V WH
Product Type
Combo 2 Port Usb Duplex Recp 15A 125V WH
Special Features
USB, duplex receptacle, wire leads
Additional Information
Dielectric Strength
2000V
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7745W-BOX
Sub Brand
Arrow Hart
GTIN
00032664731556
UPC
032664731556
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Standard grade deco
Environmental Conditions
Indoor
Mounting
FLUSH
Nema Rating
5-15R
Standard
UL mA
Temperature Rating
-20 to 60 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TR7745WB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7745WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to TR7745WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR7745W Eaton Wiring Devices 00032664731556
USB15X2W Hubbell Wiring Device-Kellems 00883778304606

* All prices subject to change.

Begin Live Chat